Shop All Tongue & Groove Pliers
Stanley
FATMAX® Push-Lock™ Groove Joint Pliers – 10"
Mfr # 84-648
Zoro # G3638591
product price: $22.45
/ea
$22.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 10 3/8 in
- Plier Jaw Style V-Jaw
- Features Induction Hardened Jaws Last Longer and Grip Better Than Non-Induction Hardened Jaws, Multipurpose Jaws Designed to Grasp Flat and Round Objects, Quick and Easy Adjustment in 17 Positions
- Material Alloy Steel
- Finish Glossy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 84-648
- Zoro # G3638591
- UPC # 076174846485
- Country of Origin China
- Category Tongue & Groove Pliers
Dimensions
Overall Length | 10 3/8 in |
Jaw Width | 7/8 in |
Jaw Length | 1 1/8 in |
Overall Length Range | 9 - 11 in |
Description
Tongue and Groove Pliers, Plier Type Tongue & Groove Pliers, Adjustment Mechanism Push Button, Jaw Shape V, Overall Length 10 3/8 in, Maximum Jaw Opening 2 3/8 in, Number of Jaw Positions 17, Jaw Width 7/8 in, Jaw Length 1 1/8 in, Tether Ready No, Features Induction Hardened Jaws Last Longer and Grip Better Than Non-Induction Hardened Jaws, Multipurpose Jaws Designed to Grasp Flat and Round Objects, Quick and Easy Adjustment in 17 Positions, Finish Glossy, For Use With Flat and Rounded Fasteners
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Soft Grip File Handle - For 12"-14" Files - Wide Shoulder (11148)
- EKLIND Metric Plain Hex Key, 1.5 mm Tip Size, 1 47/64 in Long, 17/32 in Short, 10 PK (15503)
- BOSCH 4In, 6TPI, HCS Shank Jigsaw Blade, PK3 (T244D3)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #24 (C22687)
- STANLEY TONGUE&GROOVE PLIERS 8"" (84-109)
- STANLEY Tongue and Groove Pliers, 12 In. (84-649)
- STANLEY Tongue and Groove Pliers, 12-7/8 In. (84-507)
- STANLEY SLIP JOINT PLIERS 8"" (84-098)
- STANLEY TONGUE&GROOVE PLIERS 10"" (84-024)
- KLEIN TOOLS 9 7/8 in V-Jaw Tongue and Groove Plier Serrated, Plastic Grip (D504-10)
- KNIPEX 12 in V-Jaw Tongue and Groove Plier Serrated, Plastic Grip (87 03 300)
- Stanley Tongue & Groove Pliers