Shop All Tool Boxes
Stanley
FATMAX Mobile Work Station, Structural Foam, Black
Mfr # 020800R
Zoro # G0227587
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Structural Foam
- Color Black
- Features 4-in-1 Storage
- Includes Tool Box, Part Bins, Portable Tray, Oversized Lower Bin
- Series FATMAX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stanley
- MFR # 020800R
- Zoro # G0227587
- UPC # 76174942101
- Country of Origin Israel
- Category Tool Boxes
Details
Item | Mobile Work Station |
Material | Structural Foam |
Color | Black |
Features | 4-in-1 Storage |
Includes | Tool Box, Part Bins, Portable Tray, Oversized Lower Bin |
Series | FATMAX |
Description
The STANLEY FATMAX 4-in-1 Mobile Work Station from Stanley has 4 storage solutions in 1, including a tool box, part bin, portable tray and oversized lower bin for larger items. The work station features a patented tiered cantilever multilevel rolling system that allows for easy access to all 4 storage areas at the same time. It is made with a durable structural foam construction with extra-large metal latches with pad lockable eye lets and extra rubber-coated 7" wheels for maximum stability.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROBOOR Adaptor MT4 to MT3 (IBK.MC4-MC3)
- IRWIN Straight Flute Hand Tap, Plug, 4 (1743ZR)
- TEKTON 1/2 Inch Drive x 14 Inch Flex Head Comfort Grip Ratchet (SRH22214)
- PROTO 3/8 in Drive, 19mm 6 pt Metric Socket, 6 Points (J77419MP)
- STANLEY Stanley® 3-In-1 Mobile Tool Box (STST18613)
- STANLEY Series 2000 Tool Box, Plastic, Black/Yellow, 19 in W x 10-1/4 in D x 10 in H (019151M)
- STANLEY Mobile Tool Chest, 24 Gallon, 30" W x 19" D x 19" H, Plastic, Black, Tote Tray, 2 Compartments (029025R)
- STANLEY Series 2000 Tool Box, Plastic, Black/Yellow, 24 in W x 11-1/2 in D x 11 in H (024013S)
- STANLEY Tool Box, Plastic, Black/Yellow, 24 in W x 10-1/2 in D x 10 in H (STST24410)
- STANLEY Tool Box, Plastic, Black/Yellow, 19 in W x 11 in D x 10 in H (STST19410)
- PLANO Tool Box, Plastic, Orange, 15 in W x 8 in D x 6 in H (1412-50)
- Stanley Tool Boxes