Shop All Hacksaw and Coping Saw Blades
Stanley
FATMAX® High Tension Hacksaw 12"
Mfr # 20-531
Zoro # G1967463
$25.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hand Saw Application Metal
- Blade Length 12 in
- Material Metal
- Length 17 in
- Teeth per Inch 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stanley
- MFR # 20-531
- Zoro # G1967463
- UPC # 076174205312
- Country of Origin Multiple
- Category Hacksaw and Coping Saw Blades
Dimensions
Blade Length | 12 in |
Length | 17 in |
Blade Width | 1/2 in |
Throat Depth | 4 3/4 in |
Manufacturers Warranty Length | Limited Lifetime |
Overall Length | 17 in |
Description
If you are looking for a hacksaw that is designed to cut through metal, the Stanley 20-531 FATMAX® High Tension Hacksaw 12" is just what you need. It comes with a one piece body and ergonomically designed rubber grip. The high tension hacksaw has a throat depth of 4 3/4 in., giving it the ability to handle tough jobs. This blade also has 24 teeth per inch, making it ideal for cutting through thicker metals. The one piece body makes this saw more durable than other models on the market. It also comes with an ergonomically designed rubber grip for enhanced comfort and control while using the tool. For high quality at an affordable price, choose the Stanley 20-531 FATMAX® High Tension Hacksaw 12".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Spring Retainer, 0.401 In. Shank (4MGX9)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #32 (C18085)
- PROTO 6 Piece Metric T-Shape Hex Key Set, J4969-TT (J4969-TT)
- FREUD O-Flute Down Spiral Bit, 1/4" dia. (74-206)
- STANLEY FATMAX® Coping Saw – 6-3/4" Depth (15-106)
- STANLEY FATMAX COPING SAW 4-3/4"" (15-104)
- STANLEY 12 in. High Carbon Steel Hacksaw Blade 32 TPI 2 pk (15-922A)
- STANLEY Saw, Short Cut, 15 In (20-045)
- STANLEY Rubber Grip Hacksaw 12" (STHT20139L)
- STANLEY DeWalt 10 in. Bi-Metal Hacksaw Blade 24 TPI 2 pk (DWHT20549)
- LENOX LITEWT HACKSAW 12"" LENOX (1213188300)
- Stanley Hacksaw and Coping Saw Blades