Shop All Hand Saws
Stanley
FATMAX® Flush Cut Pull Saw
Mfr # 20-331
Zoro # G9174112
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hand Saw Application Plastic, Wood
- Length 11 in
- Blade Length 4 3/4 in
- Teeth per Inch 22
- Blade Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 11 in |
Blade Length | 4 3/4 in |
Overall Length | 11 in |
Details
Hand Saw Application | Plastic, Wood |
Item | Flush Cut Saw |
Teeth per Inch | 22 |
Blade Material | Steel |
Tether Capable | Tether Capable |
Insulated / Uninsulated | Uninsulated |
Nonsparking | No |
Features | 23-Point Tooth Geometry Cuts Quickly And Cleanly On The Pull Stroke, Designed For Trimming Through Tenon Or Lap Joints, Ergonomically Designed Cushion Grip Handle For Comfort, Flexible Blade For Flush Cutting Plugs And Dowels |
Handle Material | Rubber |
Tether Style | Tether Capable |
Cutting Edge Type | Partially Serrated |
Hand Saw Product Type | Flush-Cut Carpenter Saws |
Material Application | Plastic, Wood |
Handle Color | Black |
Non-Sparking | No |
Description
Flush Cut Saw, Blade Length 4 3/4 in, Blade Material Steel, Cutting Edge Type Partially Serrated, Features 23-Point Tooth Geometry Cuts Quickly And Cleanly On The Pull Stroke, Designed For Trimming Through Tenon Or Lap Joints, Ergonomically Designed Cushion Grip Handle For Comfort, Flexible Blade For Flush Cutting Plugs And Dowels, Hand Saw Application Plastic, Wood, Hand Saw Product Type Flush-Cut Carpenter Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Drill/Countersink, 110 deg., 1in dia., HSS (53101)
- MALCO 1/4 Inch Magnetic Hex Chuck Driver (MSHXL14)
- CRESCENT NICHOLSON 6" Mill Single Cut Bastard File (08354NN)
- STARRETT Solid Nut Divider (83A-4)
- STANLEY DeWalt 15 in. Carbon Steel Hand Saw 8 TPI 1 pc (DWHT20544L)
- STANLEY 15 SHARP TOOTH SAW (20-526)
- STANLEY 14 in Pro Miter Hand Saw 12 TPI Fine 1 pc (STHT20359)
- STANLEY FATMAX® Multi-Purpose Saw (20-220)
- STANLEY SHARPTOOTH HAND SAW 15"" (20-526)
- STANLEY SHARPTOOTH SAW 20""12PT (20-527)
- GREAT NECK Great Neck Saw BUS22 22 in. Butcher Saw (148263)
- Stanley Hand Saws