Shop All Hacksaw and Coping Saw Blades
This Product is Discontinued
Stanley
FATMAX® Double Edge Pull Saw (Discontinued)
Mfr # 20-501
Zoro # G2737576
This Product is Discontinued
Key Features
- Hand Saw Application Plastic, Wood
- Blade Length 9 1/2 in
- Length 21 1/4 in
- Teeth per Inch 14, 7
- Nonsparking No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stanley
- MFR # 20-501
- Zoro # G2737576
- UPC # 076174205015
- Country of Origin China
- Category Hacksaw and Coping Saw Blades
Dimensions
Blade Length | 9 1/2 in |
Length | 21 1/4 in |
Manufacturers Warranty Length | Limited Lifetime |
Overall Length | 21 1/4 in |
Details
Item | Pull Saw |
Hand Saw Application | Plastic, Wood |
Teeth per Inch | 14, 7 |
Nonsparking | No |
Handle Design | Ergonomic Cushion Grip |
Tether Capable | Tether Capable |
Features | Ergonomically Designed Cushion Grip Handle For Comfort, Flexible Blade For Flush And Finish Cuts, Quick-Change Blade To Handle Assembly, Thin Blade For Cutting Accuracy And Clean Finish |
Function | Flush and Finishing Cuts |
Blade Material | Steel |
Insulated / Uninsulated | Uninsulated |
Type | Double Edge |
Tether Style | Tether Capable |
Handle Color | Black, Yellow |
Cutting Edge Type | Partially Serrated |
Hand Saw Product Type | Flush-Cut Carpenter Saws |
Handle Material | Rubber |
Handle Style | Ergonomic |
Material Application | Plastic, Wood |
Non-Sparking | No |
Description
Pull Saw, Blade Length 9 1/2 in, Blade Material Steel, Cutting Edge Type Partially Serrated, Features Ergonomically Designed Cushion Grip Handle For Comfort, Flexible Blade For Flush And Finish Cuts, Quick-Change Blade To Handle Assembly, Thin Blade For Cutting Accuracy And Clean Finish, Hand Saw Application Plastic, Wood, Hand Saw Product Type Flush-Cut Carpenter Saws
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.