Shop All Tool Bags, Backpacks & Totes
Stanley
FATMAX 18"" TOOL BAG
Mfr # 518150M
Zoro # G8625658
product price: $57.59
/ea
$57.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tool Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 518150M
- Zoro # G8625658
- UPC # 76174939507
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Details
Item | FATMAX 18"" TOOL BAG |
Tool Storage Type Included | Tool Bag |
Description
The Stanley 518150M FatMax 18 in Tool Bag features a central zipper that allows for quick access and maximum visibility to contents when opened. The tool bag has multiple easy access pockets and compartments for maximum organization. Ideal for carrying hand tools and other medium to small size items. Central zipper closure with dual web carry handles make this bag comfortable to carry by hand or over the shoulder. With all these features, you will want the Stanley 518150M FatMax 18 in Tool Bag.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN Concrete Float, Sq End, 16 x 3-1/2 x1/2 In (06150LRW)
- DIABLO Diamond Saw Blade, Metal, 4-1/2" Dia. (DDD045DIA101F)
- EXCEL BLADES K17 Non-Roll Plastic Art Knife with 3 #11 Replacement Blades, 12pk. (16017)
- CHICAGO-LATROBE #1-#6 Bright Screw Extractor Set (6Pc) (65036)
- STANLEY Stanley STST70574 12" Tool Bag (STST70574)
- STANLEY Bag/Tote, FatMax Tool Bag, 18 in., Yellow/Black, Rugged 600 x 600 Denier Polyester, 16 Pockets (518150M)
- STANLEY DeWalt ToughSystem 2.0 11.75 in. W X 15.25 in. H Compact Tool Bag 25 pocket Black/Yellow 1 pc (DWST08025)
- STANLEY Tool Bag, Yellow/Black, Nylon (DWST08350)
- ARSENAL BY ERGODYNE Gray Hoist Bucket with Swiveling Carabiner, L (5974)
- CAT 17 Inch Pro Tool Back Pack (240052)
- PULL R HOLDING 18OZ Canvas Wrench Roll, MN (70003)
- Stanley Tool Bags, Backpacks & Totes