Shop All Screwdriver Sets
This Product is Discontinued
Stanley
FATMAX® 11 Piece Screwdriver Set (Discontinued)
Mfr # 62-502
Zoro # G1261942
This Product is Discontinued
Key Features
- Tip Style Group Standard
- Screwdriver Tip Style Keystone Slotted/Phillips
- Tip Size 1/8", 1/4", 5/16", 3/16", #0, #1, #2, #3
- Handle Material Multi Component
- Handle Design Ergonomic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 62-502
- Zoro # G1261942
- UPC # 076174625028
- Country of Origin China
- Category Screwdriver Sets
Dimensions
Tip Size | 1/8", 1/4", 5/16", 3/16", #0, #1, #2, #3 |
Shank Length | 1-1/4 in to 6 in |
Sizes Included | Cabinet: 1/8 in x 3 in, 3/16 in x 3 in, Keystone Slotted: 1/4 in x 2 /3/4 in, 1/4 in x 4 in, 5/16 in x 6 in, Phillips: #0 x 2 3/8 in, #1 x 3 in, #2 x 2 3/4 in, #2 x 4 in, #3 x 6 in, Slotted: #2 |
Handle Length | 4 1/2 in |
For Fastener Size | 1/8 in, 10-14, 16, 2-4, 3/16 in, 5-9, 5/16 in |
Description
Magnetized Tip Screwdriver Set, #0, #1, #2, #3, 1/4 in, 1/8 in, 3/16 in, 5/16 in, Phillips, Slotted, Ergonomic, Number of Pieces 11, No, ESD Safe No, Non-Sparking No, Measurement Type SAE, Includes Keystone Slotted 1/4 in x 2-/3/4 in , 1/4 in x 4 in , 5/16 in x 6 in , Cabinet 1/8 in x 3 in , 3/16 in x 3 in , Phillips #0 x 2-3/8 in , #1 x 3 in , #2 x 2-3/4 in , #2 x 4 in , #3 x 6 in , Offset 1/4 in Slotted/#2 Phillips, Corrosion Resistant Yes, ASME B107.15, Tether Ready No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.