Shop All Bolt & Screw Extractors
Stanley
Ext #W/Drill Bit
Mfr # 53706
Zoro # G5886292
product price: $13.55
/ea
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9 in
- Width 3.3 in
- Height (in) 0.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 53706
- Zoro # G5886292
- UPC # 42526537066
- Country of Origin United States
- Category Bolt & Screw Extractors
Dimensions
Overall Length | 9 in |
Width | 3.3 in |
Height (in) | 0.8 in |
Details
Item | Extractors |
Description
Ext #W/Drill Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/4", 3/8" Drive Socket Set, Torx, 12 pcs (19768)
- INGERSOLL-RAND Hammer, Chipping, 29 CFM (W4A2)
- 3M DBI-SALA Hook2Quick Ring Coil Tool Tether with Tail, 10 EA/Pack (1500066)
- PROTO SAE L Key, 1/32 in Tip Size, 1 1/4 in Long, 1/8 in Short (J46101)
- WESTWARD Screw Extractor, #7 (2RUR1)
- BBQ INNOVATIONS 26076 Nipple Extractor Combo; Piece - 3 (BB698473)
- BETA Roller Stud Extractor, 5mm (014330005)
- CENTURY DRILL TOOL Century Drill & Tool 11 to 14 Bolt SAE 5/16 In. Metric Bolt 8mm #3 Damaged Screw Remover (73423)
- DRILL AMERICA #10 Carbon Steel Screw Extractor (DEWEZ10)
- CENTURY DRILL & TOOL Square Flute Screw Extractor, No 5 (73205)
- TOOLSOL Quick Wrench - Dual Action Removes Bolts up to 70% Rounded (1010829)
- Stanley Bolt & Screw Extractors