Shop All Thread Insert Tools
Stanley Engineered Fastening
Working Gage, Steel, 1/4-28
Mfr # 3694-4
Zoro # G1266693
product price: $387.99
/ea
Free Shipping & Returns
$387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 3B
- Use With Internal Thread Size 1/4"-28
- Application General Purpose
- Series Heli-Coil
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley Engineered Fastening
- MFR # 3694-4
- Zoro # G1266693
- UPC # 094706096238
- Country of Origin United States
- Category Thread Insert Tools
Dimensions
Use With Internal Thread Size | 1/4"-28 |
Compatible Internal Thread Size | 1/4"-28 |
Compatible External Thread Size | 1/4"-28 |
Overall Length | 4 in |
Details
Item | Thread Gauge |
Type | 3B |
Application | General Purpose |
Series | Heli-Coil |
Material | Steel |
Thread Type | UNF |
For Use With | For Use With Free Running and Screw Locking Inserts |
Tool Type | Thread Gauge |
Compatible Insert Style | Tanged, Tangless |
System of Measurement | Inch |
Compatible Thread Type | Coarse |
Compatible Insert Type | Helical Inserts |
Compatible Thread Direction | Right Hand |
Description
Thread Gauge, Compatible External Thread Size 1/4 In.-28, Compatible Insert Diameter Not Applicable, Compatible Insert Length Not Applicable, Compatible Insert Material Not Applicable, Compatible Insert Style Tanged, Tangless, Compatible Insert Type Helical Inserts, Compatible Internal Thread Size 1/4 In.-28, Compatible Thread Direction Right Hand, Compatible Thread Type Coarse, Material Steel, Overall Length 4 in, System of Measurement Inch, Tool Type Thread Gauge, Includes -, Series Heli-Coil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Combo Wrench Set, 1/4-3/4, 10-18mm, 18 Pc (87018)
- PROTO 1/2 in Drive Flex Impact Socket, SAE, black oxide, 2 9/16 in L (J74278P)
- MILWAUKEE TOOL 2-5/8" X 22" One Piece Spline Core Bit (48-20-5464)
- BLU-MOL Standard Tungsten Carbide Cutter, 2-7/16" (3194)
- STANLEY ENGINEERED FASTENING Threaded Mandrel, Steel, 1-1/2-6 (3724-24)
- STANLEY ENGINEERED FASTENING Tool Driver, Universal, Steel (8050-400C)
- STANLEY ENGINEERED FASTENING Prewinder, Steel, 1/4-28 (7552-4)
- STANLEY ENGINEERED FASTENING Non-Captive Prewinder, Steel, 1-12 (535-161)
- STANLEY ENGINEERED FASTENING Mandrel, Tangless Gage Style, 6-32 (7571-06-3B)
- STANLEY ENGINEERED FASTENING Non-Captive Prewinder, Steel, 1/4-28 (2299-4)
- ZORO SELECT Insert Install Tool, Prewinder, M12 x 1.75 (3520-12.00HIP)
- Stanley Engineered Fastening Fastening Tools