Shop All Thread Insert Tools
Stanley Engineered Fastening
Tool Driver, Universal, Steel
Mfr # 8050-400C
Zoro # G3613601
product price: $1,438.99
/ea
Free Shipping & Returns
$1,438.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application HeliCoil Power Installation
- Series Tangless
- Material Steel
- Construction Steel
- Size Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley Engineered Fastening
- MFR # 8050-400C
- Zoro # G3613601
- UPC # 094715420796
- Country of Origin United States
- Category Thread Insert Tools
Dimensions
Size | Universal |
Compatible Internal Thread Size | Universal |
Compatible External Thread Size | Universal |
Overall Length | 10 in |
Details
Item | Tool Driver |
Application | HeliCoil Power Installation |
Series | Tangless |
Material | Steel |
Construction | Steel |
Thread Type | Universal |
Includes | Electronic Tool Driver |
Compatible Insert Type | Helical Inserts |
Compatible Thread Type | Coarse |
Compatible Insert Style | Tanged, Tangless |
Tool Type | Powered Installation Tool |
System of Measurement | Inch |
Compatible Thread Direction | Right Hand |
Description
Tool Driver, Compatible External Thread Size Universal, Compatible Insert Diameter Not Applicable, Compatible Insert Length Not Applicable, Compatible Insert Material Not Applicable, Compatible Insert Style Tanged, Tangless, Compatible Insert Type Helical Inserts, Compatible Internal Thread Size Universal, Compatible Thread Direction Right Hand, Compatible Thread Type Coarse, Material Steel, Overall Length 10 in, System of Measurement Inch, Tool Type Powered Installation Tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Impact Wrench Valve (404-50A)
- DEWALT 18 Gauge 2 in. Brad Nailer Kit (DWFP12231)
- AMERICAN FORGE & FOUNDRY 3-1/2" Drive, 3-1/2" 8 Points (18511)
- WOODOWL Deep Cut Utility Auger 24" x 13/16" (01010)
- STANLEY ENGINEERED FASTENING Working Gage, Steel, 1/4-28 (3694-4)
- STANLEY ENGINEERED FASTENING Install Tool, Tangless Gage Style, 4-40 (7571-04B)
- STANLEY ENGINEERED FASTENING Prewinder, Steel, 7/16-20 (7552-7)
- STANLEY ENGINEERED FASTENING Prewinder, Steel, M5 x 0.8 (7751-5)
- STANLEY ENGINEERED FASTENING Non-Captive Prewinder, Steel, 7/16-20 (2299-7)
- STANLEY ENGINEERED FASTENING Threaded Mandrel, Steel, 3/8-16 (2288-6)
- ZORO SELECT Power Driver, 1/4in Hex (4ZE53)
- Stanley Engineered Fastening Fastening Tools