Shop All Thread Repair Kits
Stanley Engineered Fastening
Thread Repair Kit M9 x 125in.
Mfr # 5546-9
Zoro # G602540246
product price: $37.75
/ea
$37.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M9-1.25
- Thread Type Metric
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley Engineered Fastening
- MFR # 5546-9
- Zoro # G602540246
- UPC # 25964120458
- Country of Origin China
- Category Thread Repair Kits
Dimensions
Thread Size | M9-1.25 |
Details
Item | Thread Repair Kit |
Thread Type | Metric |
System of Measurement | Metric |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Tooth Lock Washer Lock Nut, 1/4"-28, 18-8 Stainless Steel, Not Graded, Plain, 15/64 in Ht (4CAJ6)
- ZORO SELECT Spring Pin, Slot, 3/4x1/16 L, PK100 (5BU73)
- GOEBEL Blind Rivet, Dome Head, 3/16 in Dia., Aluminum Body, 250 PK (ABA-610-CE)
- GRIP-RITE Collated Framing Nail, 2-3/8 in L, 12 ga, Hot Galvanized, Round Head, 21 Degrees (GR08RHG1M)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, Helical Inserts, 1/8"-27, Plain 18-8 Stainless Steel (5407-2)
- STANLEY ENGINEERED FASTENING Thread Repair Kit M14 x 1.25in. (5334-14)
- STANLEY ENGINEERED FASTENING Thread Repair Kit M10 x 1.25in. (5543-10)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, Helical Inserts, M10-1.00 (5523-10)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, M14-1.25 (5523-14)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, 7/8"-9 (5521-14)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, M18-2.50 (5403-18)
- Stanley Engineered Fastening Thread Repair Kits