Shop All Thread Repair Kits
Stanley Engineered Fastening
Thread Repair Kit M5 x 8in.
Mfr # 5546-5
Zoro # G502540704
product price: $33.25
/ea
$33.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M5-8.00
- Thread Type Metric
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley Engineered Fastening
- MFR # 5546-5
- Zoro # G502540704
- UPC # 25964100252
- Country of Origin China
- Category Thread Repair Kits
Dimensions
Thread Size | M5-8.00 |
Details
Item | Thread Repair Kit |
Thread Type | Metric |
System of Measurement | Metric |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED HEAD Trubolt Wedge Anchor, 3/4" Dia., 8-1/2" L, 18-8 Stainless Steel Plain, 10 PK (WW-3484)
- ZORO SELECT Thread Cutting Screw, 5/16" x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (3116FSWS)
- ZORO SELECT #4-40 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK (U07150.011.0037)
- ZORO SELECT 7/8"-9 Hex Head Cap Screw, 18-8 Stainless Steel, 2 in L, 15 PK (8732CH188)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, Helical Inserts, M10-1.00 (5523-10)
- STANLEY ENGINEERED FASTENING Oxygen Sensor Thread Repair Kit (4833)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, #10-32 (5402-3)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, 1/2"-20, 1/4"-28, 10-32, 3/8"-24, 5/16"-24, 7/16"-20 (4936)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, #4-40 (5401-04)
- STANLEY ENGINEERED FASTENING M14x1.5 Metric Kit (5544-14)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Plain Stainless Steel (3732-3/8HDK)
- Stanley Engineered Fastening Thread Repair Kits