Shop All Thread Repair Kits
Stanley Engineered Fastening
Thread Repair Kit M10 x 1.5in.
Mfr # 5546-10
Zoro # G902540502
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M10-1.50
- Thread Type Metric
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley Engineered Fastening
- MFR # 5546-10
- Zoro # G902540502
- UPC # 25964100283
- Country of Origin China
- Category Thread Repair Kits
Dimensions
Thread Size | M10-1.50 |
Details
Item | Thread Repair Kit |
Thread Type | Metric |
System of Measurement | Metric |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1/4"-20, 12 in, Steel, Grade A, Zinc Plated Finish (U20300.025.1200)
- ZORO SELECT Hex Weld Nut, 1/2"-13, Steel, 13/16 in Wd, 57/64 in Lg, 3/8 in Ht, 25 PK (HS3 1213)
- ZORO SELECT Carriage Bolt, 5/16-18x2 1/2, Pk100 (U08305.031.0250)
- ZORO SELECT Carriage Bolt, Square, A2, SS, M8-1.25, PK50 (M51500.080.0020)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, 1/2"-14 (5407-8)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, Helical Inserts, M18-1.50 (5523-18)
- STANLEY ENGINEERED FASTENING Oxygen Sensor Thread Repair Kit (4833)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, 1/2"-20, 1/4"-28, 10-32, 3/8"-24, 5/16"-24, 7/16"-20 (4936)
- STANLEY ENGINEERED FASTENING M14x1.5 Metric Kit (5544-14)
- STANLEY ENGINEERED FASTENING Kit 10-32 (5528-3)
- RECOIL Helical Insert Repair Kit, Helical Inserts, M18-1.50, 6 Inserts (38188)
- Stanley Engineered Fastening Thread Repair Kits