Shop All Helical Inserts
Stanley Engineered Fastening
Tangless Helical Insert, Screw-Locking, #2-56 Thrd Sz, 18-8 Stainless Steel, 100 PK
Mfr # AT3585-02CW086
Zoro # G0542087
product price: $33.89
/pk 100, $0.34/ea
$33.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Overall Length 3/32 in
- Thread Direction Right Hand
- Material 18-8 Stainless Steel
- Finish Plain
- Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley Engineered Fastening
- MFR # AT3585-02CW086
- Zoro # G0542087
- Country of Origin United States
- Category Helical Inserts
Dimensions
Overall Length | 3/32 in |
Thread Size | #2-56 |
Drill Bit Size | 3/32 in |
Outside Diameter | 0.115 in |
Compatible Tap Size | #2-56 |
Details
Item | Helical Insert |
Thread Direction | Right Hand |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
Finish | Plain |
Thread Type | UNC |
Tang Style | Tangless |
Compatible Material | Metal |
Tensile Strength | 200,000 to 250,000 psi |
Helical Insert Type | Screw-Locking |
System of Measurement | Inch |
Rockwell Hardness | C43-C50 |
Tensile Strength (PSI) | 200,000 to 250,000 psi |
Application | For Metal |
Series | Heli-Coil |
Manufacturer Location | Made in USA |
Description
Helical Insert, Helical Insert Type Screw-Locking, System of Measurement Inch, Overall Length 3/32 in, Thread Size #2-56, Thread Direction Right Hand, Thread Type Coarse, Material Stainless Steel, Material Grade/Class 18-8, Finish Dry Film Lubricant, Tang Style Tangless, Compatible Material Metal, Compatible Tap Size #2-56, Drill Bit Size 3/32 in, Maximum Hole Diameter Not Applicable, Tensile Strength 200,000 to 250,000 psi, Outside Diameter 0.115 in, Manufacturer Location Made in USA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDRIGHT Self-Drilling Screw, #8 x 1/2 in, Zinc Plated Steel Truss Head Phillips Drive, 1345 PK (08829)
- ZORO SELECT Socket Set Screw, Cup, 2-56x1/16, PK100 (U51260.008.0006)
- STRONG-POINT Wood Screw, #8, 1-5/8 in, Black Oxide Flat Head Phillips Drive (X826NB)
- NORD-LOCK Wedge Lock Washer, For Screw Size 5/8 in Steel, Advanced Corrosion Resistance Finish, 8 PK (1536)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 5/16"-18 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1185-5CN625)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 1/2"-13 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1185-8CN750)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, #8-32 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1185-2CN328)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, M20-2.50 Thrd Sz, 18-8 Stainless Steel, 4 PK (R1084-20)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 3/4"-14 Thrd Sz, 18-8 Stainless Steel, 5 PK (K327-12)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, #8-32 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1185-2CN164)
- ZORO SELECT Tanged Helical Insert, Free-Running, #8-32 Thrd Sz, 18-8 Stainless Steel, 10 PK (3532-8GX1.5D)
- Stanley Engineered Fastening Helical Inserts