Shop All Helical Inserts
Stanley Engineered Fastening
Tangless Helical Insert, Free-Running, #4-40 Thrd Sz, 18-8 Stainless Steel, 100 PK
Mfr # AT1185-04C112
Zoro # G3041482
product price: $31.19
/pk 100, $0.31/ea
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Overall Length 7/64 in
- Thread Direction Right Hand
- Material 18-8 Stainless Steel
- Finish Plain
- Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley Engineered Fastening
- MFR # AT1185-04C112
- Zoro # G3041482
- Country of Origin United States
- Category Helical Inserts
Dimensions
Overall Length | 7/64 in |
Thread Size | #4-40 |
Drill Bit Size | #31 |
Outside Diameter | 0.152 in |
Compatible Tap Size | #4-40 |
Details
Item | Helical Insert |
Thread Direction | Right Hand |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
Finish | Plain |
Thread Type | UNC |
Tang Style | Tangless |
Compatible Material | Metal |
Tensile Strength | 200,000 to 250,000 psi |
Helical Insert Type | Free-Running |
System of Measurement | Inch |
Tensile Strength (PSI) | 200,000 to 250,000 psi |
Application | For Metal |
Rockwell Hardness | C43-C50 |
Series | Heli-Coil |
Manufacturer Location | Made in USA |
Description
Helical Insert, Helical Insert Type Free-Running, System of Measurement Inch, Overall Length 7/64 in, Thread Size #4-40, Thread Direction Right Hand, Thread Type Coarse, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Tang Style Tangless, Compatible Material Metal, Compatible Tap Size #4-40, Drill Bit Size #31, Maximum Hole Diameter Not Applicable, Tensile Strength 200,000 to 250,000 psi, Outside Diameter 0.152 in, Manufacturer Location Made in USA, Rockwell Hardness C43-C50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, For Screw Size #12 , Steel Zinc Plated Finish, 40 PK (U38205.021.0001)
- BOSTITCH Collated Finishing Nail, 2 in L, 15 ga, Offset Round Head, Angled (FN1532-1MSS)
- ZORO SELECT #8-32 x 2-1/2 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (U51300.016.0250)
- BURNDY Silicon Bronze Nut, 3/8" (38CHENBOX)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, #2-56 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1185-02CN129)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 3/8"-16 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1185-6CN750)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, #1-8 Thrd Sz, 18-8 Stainless Steel (K1185-16)
- STANLEY ENGINEERED FASTENING Not Applicable Helical Insert, Free-Running, M14-1.25 Thrd Sz, 12L14 Steel, 6 PK (R5326-14L-6)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, M5-0.80 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1084-5CN050)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, M8-1.25 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1084-8CNW080)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, 1/4"-28 Thrd Sz, 18-8 Stainless Steel, 10 PK (3534-1/4X2.0DSL)
- Stanley Engineered Fastening Helical Inserts