Shop All Helical Inserts
Download CAD Files
Stanley Engineered Fastening
Tanged Helical Insert, Screw-Locking, M8-1.25 Thrd Sz, Nitronic 60, 100 PK
Mfr # A1084-8EN240
Zoro # G2051655
CAD Available
product price: $161.99
/pk 100, $1.62/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Overall Length 24 mm
- Thread Direction Right Hand
- Material Nitronic 60
- Finish Plain
- Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley Engineered Fastening
- MFR # A1084-8EN240
- Zoro # G2051655
- Country of Origin United States
- Category Helical Inserts
Dimensions
Overall Length | 24 mm |
Thread Size | M8-1.25 |
Drill Bit Size | 8.30 mm |
Outside Diameter | 10.075 mm |
Compatible Tap Size | M8-1.25 |
Tap Sizes | M8x1.25 STI |
Length | 24 mm |
Free Coil Dia. | 10.075 mm |
Drill Size | 8.3mm |
Internal Thread Size | M8 x 1.25 |
Description
Helical Insert, Helical Insert Type Free-Running, System of Measurement Metric, Overall Length 24 mm, Thread Size M8-1.25, Thread Direction Right Hand, Thread Type Coarse, Material Stainless Steel, Material Grade/Class Nitronic 60, Finish Plain, Tang Style Tanged, Compatible Material Metal, Compatible Tap Size M8-1.25, Drill Bit Size 8.3mm, Maximum Hole Diameter Not Applicable, Tensile Strength 200,000 psi, Outside Diameter 10.0838 mm, Manufacturer Location Made in USA, Rockwell Hardness C43-C50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY 5/16-18 X 1/4 SOCKET SET SCREW FLAT POINT (A0510200016F)
- TAMPER-PRUF SCREWS 1/4"-20 x 2 in Hex Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (22300)
- ZORO SELECT Dowel Pin, Plain, 8mm Dia. x 60mm L., PK25 (M39080.080.0060)
- MIDWEST FASTENER Knife Thread Insert, 1/4"-20 Int Thrd Sz, 1/2 in L, Steel, Plain, 20 PK (68642)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, M12-1.50 Thrd Sz, 18-8 Stainless Steel, 6 PK (R3745-12)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Screw-Locking, M16-2.00 Thrd Sz, 18-8 Stainless Steel, 100 PK (A4184-16CN320)
- STANLEY ENGINEERED FASTENING Tangless Helical Insert, Free-Running, #6-32 Thrd Sz, 18-8 Stainless Steel, 100 PK (AT1185-06C207)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, M4-0.70 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1084-4CN060)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, M10-1.00 Thrd Sz, 18-8 Stainless Steel, 12 PK (R4255-10)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, M16-2.00 Thrd Sz, 18-8 Stainless Steel, 6 PK (R1084-16)
- RECOIL Tangless Helical Insert, M6-1.00 Thrd Sz, 18-8 Stainless Steel, 1000 PK (TL05063)
- Stanley Engineered Fastening Helical Inserts