Shop All Helical Inserts
Stanley Engineered Fastening
Tanged Helical Insert, Screw-Locking, M3-0.50 Thrd Sz, 18-8 Stainless Steel, 100 PK
Mfr # A4184-3CN060
Zoro # G3307001
product price: $69.19
/pk 100, $0.69/ea
$69.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Overall Length 6 mm
- Thread Direction Right Hand
- Material 18-8 Stainless Steel
- Finish Plain
- Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley Engineered Fastening
- MFR # A4184-3CN060
- Zoro # G3307001
- Country of Origin United States
- Category Helical Inserts
Dimensions
Overall Length | 6 mm |
Thread Size | M3-0.50 |
Drill Bit Size | 3.15 mm |
Outside Diameter | 4.075 mm |
Compatible Tap Size | M3-0.50 |
Details
Item | Helical Insert |
Thread Direction | Right Hand |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
Finish | Plain |
Thread Type | Metric Coarse |
Tang Style | Tanged |
Compatible Material | Metal |
Tensile Strength | 200,000 to 250,000 psi |
Helical Insert Type | Screw-Locking |
System of Measurement | Metric |
Rockwell Hardness | C43-C50 |
Tensile Strength (PSI) | 200,000 to 250,000 psi |
Application | For Metal |
Series | Heli-Coil |
Manufacturer Location | Made in USA |
Thread Pitch | 0.5 mm |
Description
Helical Insert, Helical Insert Type Screw-Locking, System of Measurement Metric, Overall Length 6 mm, Thread Size M3-0.50, Thread Direction Right Hand, Thread Type Coarse, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Tang Style Tanged, Compatible Material Metal, Compatible Tap Size M3-0.50, Drill Bit Size 3.15mm, Maximum Hole Diameter Not Applicable, Tensile Strength 200,000 to 250,000 psi, Outside Diameter 4.064 mm, Manufacturer Location Made in USA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 55 mm Length, 25 PK (FHS100655-025P1)
- ZORO SELECT Nylon Insert Lock Nut, M12-1.75, A4 Stainless Steel, Not Graded, Plain, 12 mm Ht, 25 PK (M55730.120.0001)
- ITW SHAKEPROOF Safety Pin 120 x 21316 HD ZC (SFP-120-2812-H/B)
- FREEMAN Fence Staples, 10.5 ga, Round Crown, 7/8 in Leg L, Steel (FS105G78)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Screw-Locking, #6-32 Thrd Sz, 18-8 Stainless Steel, 100 PK (A3585-06CN138)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, M16-2.00 Thrd Sz, 18-8 Stainless Steel, 6 PK (R1084-16)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Screw-Locking, M6-1.00 Thrd Sz, 18-8 Stainless Steel, 100 PK (A4184-6CN090)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, M10-1.00 Thrd Sz, 18-8 Stainless Steel, 6 PK (R474-4)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, M4-0.70 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1084-4CN060)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Screw-Locking, #1-12 Thrd Sz, 18-8 Stainless Steel (3591-161CN1000)
- KATO Tangless Helical Insert, Screw-Locking, 5/16"-24 Thrd Sz (2TLF-5C-0469)
- Stanley Engineered Fastening Helical Inserts