Shop All Helical Inserts
Stanley Engineered Fastening
Tanged Helical Insert, Screw-Locking, #4-40 Thrd Sz, 18-8 Stainless Steel, 100 PK
Mfr # A3585-04CN168
Zoro # G2499287
product price: $50.15
/pk 100, $0.50/ea
$50.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Overall Length 11/64 in
- Thread Direction Right Hand
- Material 18-8 Stainless Steel
- Finish Plain
- Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley Engineered Fastening
- MFR # A3585-04CN168
- Zoro # G2499287
- Country of Origin United States
- Category Helical Inserts
Dimensions
Overall Length | 11/64 in |
Thread Size | #4-40 |
Drill Bit Size | #31 |
Outside Diameter | 0.151 in |
Compatible Tap Size | #4-40 |
Tap Sizes | 4-40 STI |
Drill Size | #31 |
Internal Thread Size | 4-40 |
Free Coil Dia. | 0.151 in |
Length | 0.168 in |
Description
Helical Insert, Helical Insert Type Screw-Locking, System of Measurement Inch, Overall Length 11/64 in, Thread Size #4-40, Thread Direction Right Hand, Thread Type Coarse, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Tang Style Tanged, Compatible Material Metal, Compatible Tap Size #4-40, Drill Bit Size #31, Maximum Hole Diameter Not Applicable, Tensile Strength 200,000 to 250,000 psi, Outside Diameter 0.151 in, Manufacturer Location Made in USA, Rockwell Hardness C43-C50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, 5/8-11x1, PK10 (U07840.062.0100)
- STANLEY Collated Brad Nail, 5/8" L, 1000 PK (SWKBN625S)
- ZORO SELECT Lock Nut, 5/8"-11, Steel, Grade 8, Yellow Zinc, 0.4 in Ht, 150 PK (62NR8)
- ZORO SELECT Tanged Helical Insert, Free-Running, 1/4"-28 Thrd Sz, 18-8 Stainless Steel, 10 PK (3534-1/4X1.5D)
- STANLEY ENGINEERED FASTENING R-PACK M12X1.75 INSERT 1-1/2dia (HER1084-12)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, M8-1.25 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1084-8CN120)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 1/4"-20 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1185-4CN250)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, M14-1.25 Thrd Sz, 18-8 Stainless Steel, 6 PK (R513-20)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, M6-1.00 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1084-6CN090)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Screw-Locking, 5/16"-18 Thrd Sz, Nitronic 60, 100 PK (A3585-5EN469)
- RECOIL Helical Insert, Free-Running, M8-1.25 Thrd Sz, 18-8 Stainless Steel, 100 PK (05084)
- Stanley Engineered Fastening Helical Inserts