Shop All Helical Inserts
Stanley Engineered Fastening
Tanged Helical Insert, Screw-Locking, 1/4"-28 Thrd Sz, Nitronic 60, 100 PK
Mfr # A3591-4EN375
Zoro # G2378101
product price: $106.99
/pk 100, $1.07/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Overall Length 3/8 in
- Thread Direction Right Hand
- Material Nitronic 60
- Finish Plain
- Thread Type UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley Engineered Fastening
- MFR # A3591-4EN375
- Zoro # G2378101
- Country of Origin United States
- Category Helical Inserts
Dimensions
Overall Length | 3/8 in |
Thread Size | 1/4"-28 |
Drill Bit Size | G |
Outside Diameter | 0.316 in |
Compatible Tap Size | 1/4"-28 |
Details
Item | Helical Insert |
Thread Direction | Right Hand |
Material | Nitronic 60 |
Material Grade/Class | Not Graded |
Finish | Plain |
Thread Type | UNF |
Tang Style | Tanged |
Compatible Material | Metal |
Tensile Strength | 200,000 psi |
Helical Insert Type | Screw-Locking |
System of Measurement | Inch |
Tensile Strength (PSI) | 200,000 psi |
Rockwell Hardness | C43-C50 |
Application | For Metal |
Series | Heli-Coil |
Manufacturer Location | Made in USA |
Description
Helical Insert, Helical Insert Type Screw-Locking, System of Measurement Inch, Overall Length 3/8 in, Thread Size 1/4 In.-28, Thread Direction Right Hand, Thread Type Fine, Material Stainless Steel, Material Grade/Class Nitronic 60, Finish Plain, Tang Style Tanged, Compatible Material Metal, Compatible Tap Size 1/4 In.-28, Drill Bit Size G, Maximum Hole Diameter Not Applicable, Tensile Strength 200,000 psi, Outside Diameter 0.316 in, Manufacturer Location Made in USA, Rockwell Hardness C43-C50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, 5/8"-11, Steel, Grade 8, Black Oxide, 47/64 in Ht, 260 PK (B12411.062.0001)
- ZORO SELECT Set Screw, AST, M10x1.50mm, Flat, 20mm, PK50 (M07860.100.0020)
- J.W. WINCO Spherical Washer, Fits Bolt Size M 14 Steel, Hardened Finish (6319-16.5-D)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , 18-8 Stainless Steel Plain Finish, 10 PK (WASB51W8)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Screw-Locking, 1/4"-20 Thrd Sz, Nitronic 60, 100 PK (A3585-4EN375)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, M3-0.50 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1084-3CN075)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, M5-0.80 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1084-5CN050)
- STANLEY ENGINEERED FASTENING R-PACK M12X1.75 INSERT 1-1/2dia (HER1084-12)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, M4-0.70 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1084-4CN060)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, #8-32 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1185-2CN246)
- MIDWEST FASTENER Helical Insert, 1/2"-13 Thrd Sz, Steel, 8 PK (76806)
- Stanley Engineered Fastening Helical Inserts