Shop All Helical Inserts
Stanley Engineered Fastening
Tanged Helical Insert, Screw-Locking, #1-8 Thrd Sz, 18-8 Stainless Steel
Mfr # 3585-16CN1000
Zoro # G2897081
product price: $5.95
/ea
$5.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Overall Length 1 in
- Thread Direction Right Hand
- Material 18-8 Stainless Steel
- Finish Plain
- Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley Engineered Fastening
- MFR # 3585-16CN1000
- Zoro # G2897081
- Country of Origin United States
- Category Helical Inserts
Dimensions
Overall Length | 1 in |
Thread Size | #1-8 |
Drill Bit Size | 1-1/32 in |
Outside Diameter | 1.181 in |
Compatible Tap Size | #1-8 |
Details
Item | Helical Insert |
Thread Direction | Right Hand |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
Finish | Plain |
Thread Type | UNC |
Tang Style | Tanged |
Compatible Material | Metal |
Tensile Strength | 200,000 to 250,000 psi |
Helical Insert Type | Screw-Locking |
System of Measurement | Inch |
Tensile Strength (PSI) | 200,000 to 250,000 psi |
Rockwell Hardness | C43-C50 |
Application | For Metal |
Series | Heli-Coil |
Material Quality Standards | AS7245 |
Manufacturer Location | Made in USA |
Features | Positive Self-Locking Torque |
Description
Helical Insert, Helical Insert Type Screw-Locking, System of Measurement Inch, Overall Length 1 in, Thread Size 1 In.-8, Thread Direction Right Hand, Thread Type Coarse, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Tang Style Tanged, Compatible Material Metal, Compatible Tap Size 1 In.-8, Drill Bit Size 1 1/32 in, Maximum Hole Diameter Not Applicable, Tensile Strength 200,000 to 250,000 psi, Outside Diameter 1.196 in, Manufacturer Location Made in USA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 2 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (122304)
- MIDWEST Self-Drilling Screw, #7 x 1/2 in, Zinc Plated Steel Hex Head Hex Drive (MW-7X12PW10)
- GRK FASTENERS Deck Screw, #10 x 4 in, Steel, Flat Head, Torx Drive, 270 PK (GRK01141)
- ARMOR COAT Flat Washer, Fits Bolt Size 3/4" , Steel Armor Coat Finish, 20 PK (UST237825)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 1/2"-13 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1185-8CN1000)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 5/8"-11 Thrd Sz, 18-8 Stainless Steel, 6 PK (R1185-10)
- STANLEY ENGINEERED FASTENING Helical Insert, Free-Running, M14-1.25 Thrd Sz, 12L14 Steel, 6 PK (R5326-14S-6)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, M10-1.50 Thrd Sz, 18-8 Stainless Steel, 12 PK (R1084-10)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 3/8"-16 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1185-6CN375)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, M5-0.80 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1084-5CN100)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, M8-1.25 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1084-8CN120)
- Stanley Engineered Fastening Helical Inserts