Shop All Helical Inserts
Download CAD Files
Stanley Engineered Fastening
Tanged Helical Insert, Free-Running, M8-1.25 Thrd Sz, 18-8 Stainless Steel, 100 PK
Mfr # A1084-8CN080
Zoro # G3123276
CAD Available
product price: $76.39
/pk 100, $0.76/ea
Free Shipping & Returns
$76.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Overall Length 8 mm
- Thread Direction Right Hand
- Material 18-8 Stainless Steel
- Finish Plain
- Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley Engineered Fastening
- MFR # A1084-8CN080
- Zoro # G3123276
- Country of Origin United States
- Category Helical Inserts
Dimensions
Overall Length | 8 mm |
Thread Size | M8-1.25 |
Drill Bit Size | 8.30 mm |
Outside Diameter | 10.075 mm |
Compatible Tap Size | M8-1.25 |
Tap Sizes | M8x1.25 STI |
Free Coil Dia. | 10.075 mm |
Length | 8 mm |
Internal Thread Size | M8 x 1.25 |
Drill Size | 8.3mm |
Description
Helical Insert, Helical Insert Type Free-Running, System of Measurement Metric, Overall Length 8 mm, Thread Size M8-1.25, Thread Direction Right Hand, Thread Type Coarse, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Tang Style Tanged, Compatible Material Metal, Compatible Tap Size M8-1.25, Drill Bit Size 8.3mm, Maximum Hole Diameter Not Applicable, Tensile Strength 200,000 to 250,000 psi, Outside Diameter 10.0838 mm, Manufacturer Location Made in USA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Undersized Key Stock, A4 Stainless Steel, Plain, 12 in L, 5 mm W, 5 mm H (WWG700505305)
- ZORO SELECT Taper Pin, #4, PK50 (WWG-TP080)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 6 PK (U22080.150.1175)
- ZORO SELECT Split Lock Washer, For Screw Size M10 Steel, Black Oxide Finish, 100 PK (M37200.100.0001)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, #10-24 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1185-3CNW190)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, #2-56 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1185-02CN086)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Screw-Locking, M6-1.00 Thrd Sz, 18-8 Stainless Steel, 100 PK (A4184-6CN090)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, M3-0.50 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1084-3CNW045)
- STANLEY ENGINEERED FASTENING Tangless Helical Insert, Free-Running, #6-32 Thrd Sz, 18-8 Stainless Steel, 100 PK (AT1185-06C207)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, M14-1.25 Thrd Sz, 18-8 Stainless Steel, 6 PK (R513-10)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, 1/2"-20 Thrd Sz, 18-8 Stainless Steel, 5 PK (3534-1/2X1.0DSL)
- Stanley Engineered Fastening Helical Inserts