Shop All Helical Inserts
Stanley Engineered Fastening
Tanged Helical Insert, Free-Running, M4-0.70 Thrd Sz, Nitronic 60, 100 PK
Mfr # A1084-4EN060
Zoro # G2792431
product price: $63.99
/pk 100, $0.64/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Overall Length 6 mm
- Thread Direction Right Hand
- Material Nitronic 60
- Finish Plain
- Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley Engineered Fastening
- MFR # A1084-4EN060
- Zoro # G2792431
- Country of Origin United States
- Category Helical Inserts
Dimensions
Overall Length | 6 mm |
Thread Size | M4-0.70 |
Drill Bit Size | 4.20 mm |
Outside Diameter | 5.325 mm |
Compatible Tap Size | M4-0.70 |
Tap Sizes | M4x0.7 STI |
Length | 6 mm |
Drill Size | 4.2mm |
Internal Thread Size | M4 x 0.7 |
Free Coil Dia. | 5.325 mm |
Description
Helical Insert, Helical Insert Type Free-Running, System of Measurement Metric, Overall Length 6 mm, Thread Size M4-0.70, Thread Direction Right Hand, Thread Type Coarse, Material Stainless Steel, Material Grade/Class Nitronic 60, Finish Plain, Tang Style Tanged, Compatible Material Metal, Compatible Tap Size M4-0.70, Drill Bit Size 4.2mm, Maximum Hole Diameter Not Applicable, Tensile Strength 200,000 psi, Outside Diameter 5.334 mm, Manufacturer Location Made in USA, Rockwell Hardness C43-C50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO Slotted Spanner Lock Nut, M48-1.50, Steel, Class 5 (480XSNB)
- ZORO SELECT Hex Weld Nut, M14-2.00, Steel, 22 mm Wd, 24.297 mm Lg, 11 mm Ht, 100 PK (M14020.140.0001)
- ZORO SELECT Blind Rivet, Countersunk Head, 3/16 in Dia., 45/64 in L, Aluminum Body, 250 PK (U33192.018.0068)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1/2 in, White Steel Pan Head Phillips Drive, 50 PK (35961)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, #4-40 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1185-04CN168)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, #10-32 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1191-3CNW285)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 5/16"-24 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1191-5CN312)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 1-1/4"-12 Thrd Sz, 18-8 Stainless Steel (K1191-20)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, M16-2.00 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1084-16CN240)
- STANLEY ENGINEERED FASTENING Helical Insert, Free-Running, M14-1.25 Thrd Sz, 12L14 Steel, 6 PK (R5326-14S-6)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, M12-1.25 Thrd Sz, 18-8 Stainless Steel, 6 PK (R4649-12)
- Stanley Engineered Fastening Helical Inserts