Shop All Helical Inserts
Stanley Engineered Fastening
Tanged Helical Insert, Free-Running, M4-0.70 Thrd Sz, 18-8 Stainless Steel, 100 PK
Mfr # A1084-4CN060
Zoro # G2857215
original price:
$37.59
5% off
new price: $35.69
/pk 100, $0.36/ea
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Overall Length 6 mm
- Thread Direction Right Hand
- Material 18-8 Stainless Steel
- Finish Plain
- Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley Engineered Fastening
- MFR # A1084-4CN060
- Zoro # G2857215
- Country of Origin United States
- Category Helical Inserts
Dimensions
Overall Length | 6 mm |
Thread Size | M4-0.70 |
Drill Bit Size | 4.20 mm |
Outside Diameter | 5.325 mm |
Compatible Tap Size | M4-0.70 |
Tap Sizes | M4x0.7 STI |
Length | 6 mm |
Drill Size | 4.2mm |
Internal Thread Size | M4 x 0.7 |
Free Coil Dia. | 5.325 mm |
Description
Helical Insert, Helical Insert Type Free-Running, System of Measurement Metric, Overall Length 6 mm, Thread Size M4-0.70, Thread Direction Right Hand, Thread Type Coarse, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Tang Style Tanged, Compatible Material Metal, Compatible Tap Size M4-0.70, Drill Bit Size 4.2mm, Maximum Hole Diameter Not Applicable, Tensile Strength 200,000 to 250,000 psi, Outside Diameter 5.334 mm, Manufacturer Location Made in USA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Suspender Horizontal Rod Hanger, Steel, 1/4"-20 Size, 1-1/2" L, Steel Zinc Plated, 25 PK (PFM227120N)
- ZORO SELECT Cotter Pin, Hairpin, 9/64"Dx3" L, PK10 (2UJP5)
- AIR LOCKER Staples, 16 ga, Medium Crown, 2 in Leg L, Steel, 10000 PK (N850)
- MIDWEST FASTENER Hex Nut, M7-1.00, Steel, Class 8, Zinc Plated, 100 PK (06874)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 1/2"-14 Thrd Sz, 18-8 Stainless Steel, 5 PK (K327-8)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, M8-1.25 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1084-8CN080)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 1/4"-20 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1185-4CN750)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Screw-Locking, #10-32 Thrd Sz, 18-8 Stainless Steel, 100 PK (A3591-3CN380)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Screw-Locking, M4-0.70 Thrd Sz, 18-8 Stainless Steel, 100 PK (A4184-4CNW060)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 1/4"-28 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1191-4CN500)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, M5-0.80 Thrd Sz, Nitronic 60, 100 PK (A1084-5EN050)
- Stanley Engineered Fastening Helical Inserts