Shop All Helical Inserts
Stanley Engineered Fastening
Tanged Helical Insert, Free-Running, M3-0.50 Thrd Sz, Nitronic 60, 100 PK
Mfr # A1084-3EN045
Zoro # G2658074
product price: $152.99
/pk 100, $1.53/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Overall Length 4.50 mm
- Thread Direction Right Hand
- Material Nitronic 60
- Finish Plain
- Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley Engineered Fastening
- MFR # A1084-3EN045
- Zoro # G2658074
- Country of Origin United States
- Category Helical Inserts
Dimensions
Overall Length | 4.50 mm |
Thread Size | M3-0.50 |
Drill Bit Size | 3.15 mm |
Outside Diameter | 4.075 mm |
Compatible Tap Size | M3-0.50 |
Tap Sizes | M3x0.5 STI |
Internal Thread Size | M3 x 0.5 |
Free Coil Dia. | 4.075 mm |
Length | 4.5 mm |
Drill Size | 3.15mm |
Description
Helical Insert, Helical Insert Type Free-Running, System of Measurement Metric, Overall Length 4.5 mm, Thread Size M3-0.50, Thread Direction Right Hand, Thread Type Coarse, Material Stainless Steel, Material Grade/Class Nitronic 60, Finish Plain, Tang Style Tanged, Compatible Material Metal, Compatible Tap Size M3-0.50, Drill Bit Size 3.15mm, Maximum Hole Diameter Not Applicable, Tensile Strength 200,000 psi, Outside Diameter 4.064 mm, Manufacturer Location Made in USA, Rockwell Hardness C43-C50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Power-Stud Wedge Anchor, 3/8" Dia., 3-3/4" L, Stainless Steel Stainless Steel, 50 PK (07315-PWR)
- TITAN INDUSTRIAL SUPPLY 3/8 in. Stainless Steel 18-8 Lock Washer (T38LWSS)
- AMPG Shoulder Screw, 5/16"-18 Thr Sz, 1/2 Thr Lg, 5/8 in Shoulder Lg, Alloy Steel (STR70038C10-ULTRA)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 35 mm Length, 5 PK (FHS1XX0835-005P1)
- STANLEY ENGINEERED FASTENING Tangless Helical Insert, Free-Running, #10-32 Thrd Sz, 18-8 Stainless Steel, 100 PK (AT1191-3C380)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, #6-32 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1185-06CN207)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 1/4"-20 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1185-4CN250)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, M4-0.70 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1084-4CN080)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Screw-Locking, #10-32 Thrd Sz, 18-8 Stainless Steel, 1000 PK (3591-3CN190S)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 1/4"-20 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1185-4CNW500)
- ZORO SELECT Tanged Helical Insert, Free-Running, #10-24 Thrd Sz, 18-8 Stainless Steel, 10 PK (3532-10GX2.0D)
- Stanley Engineered Fastening Helical Inserts