Shop All Helical Inserts
Stanley Engineered Fastening
Tanged Helical Insert, Free-Running, #8-32 Thrd Sz, 18-8 Stainless Steel, 100 PK
Mfr # A1185-2CNW164
Zoro # G3503263
product price: $37.29
/pk 100, $0.37/ea
$37.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Overall Length 5/32 in
- Thread Direction Right Hand
- Material 18-8 Stainless Steel
- Finish Plain
- Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley Engineered Fastening
- MFR # A1185-2CNW164
- Zoro # G3503263
- Country of Origin United States
- Category Helical Inserts
Dimensions
Overall Length | 5/32 in |
Thread Size | #8-32 |
Drill Bit Size | #17 |
Outside Diameter | 0.212 in |
Compatible Tap Size | #8-32 |
Tap Sizes | 8-32 STI |
Internal Thread Size | 8-32 |
Free Coil Dia. | 0.212 in |
Length | 0.164 in |
Drill Size | #17 |
Description
Helical Insert, Helical Insert Type Free-Running, System of Measurement Inch, Overall Length 5/32 in, Thread Size #8-32, Thread Direction Right Hand, Thread Type Coarse, Material Stainless Steel, Material Grade/Class 18-8, Finish Dry Film Lubricant, Tang Style Tanged, Compatible Material Metal, Compatible Tap Size #8-32, Drill Bit Size #17, Maximum Hole Diameter Not Applicable, Tensile Strength 200,000 to 250,000 psi, Outside Diameter 0.212 in, Manufacturer Location Made in USA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #4 x 1 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51680.011.0100)
- MIDWEST FASTENER Wood Screw, #4, 1/2 in, Chrome Brass Oval Head Slotted Drive, 45 PK (61705)
- ZORO SELECT Rivet Nut, #10-24 Thread Size, 0.417 in Flange Dia., 0.57 in L, Steel, 50 PK (U69135.019.0225)
- ZORO SELECT Shoulder Screw, #10-24 Thr Sz, 3/8 in Thr Lg, 1/8 in Shoulder Lg, 18-8 Stainless Steel, 4 PK (2DME8)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 9/16"-18 Thrd Sz, 18-8 Stainless Steel, 6 PK (R1191-9)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 1/4"-28 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1191-4CN500)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 5/8"-18 Thrd Sz, 18-8 Stainless Steel, 6 PK (R1191-10)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Screw-Locking, #1-12 Thrd Sz, 18-8 Stainless Steel (3591-161CN1000)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Screw-Locking, 1/4"-20 Thrd Sz, 18-8 Stainless Steel, 100 PK (A3585-4CNW500)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 3/4"-14 Thrd Sz, 18-8 Stainless Steel, 5 PK (K327-12)
- RECOIL Helical Insert, Free-Running, M14-2.00 Thrd Sz, 18-8 Stainless Steel, 50 PK (05143)
- Stanley Engineered Fastening Helical Inserts