Shop All Helical Inserts
Stanley Engineered Fastening
Tanged Helical Insert, Free-Running, #4-40 Thrd Sz, 18-8 Stainless Steel, 12 PK
Mfr # R1185-04
Zoro # G3264852
product price: $9.45
/pk 12, $0.79/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Overall Length 11/64 in
- Thread Direction Right Hand
- Material 18-8 Stainless Steel
- Finish Plain
- Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley Engineered Fastening
- MFR # R1185-04
- Zoro # G3264852
- Country of Origin United States
- Category Helical Inserts
Dimensions
Overall Length | 11/64 in |
Thread Size | #4-40 |
Drill Bit Size | #31 |
Outside Diameter | 0.151 in |
Compatible Tap Size | #4-40 |
Details
Item | Helical Insert |
Thread Direction | Right Hand |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
Finish | Plain |
Thread Type | UNC |
Tang Style | Tanged |
Compatible Material | Metal |
Tensile Strength | 200,000 to 250,000 psi |
Helical Insert Type | Free-Running |
System of Measurement | Inch |
Application | For Metal |
Tensile Strength (PSI) | 200,000 to 250,000 psi |
Rockwell Hardness | C43-C50 |
Series | Heli-Coil |
Manufacturer Location | Made in USA |
Description
Helical Insert, Helical Insert Type Free-Running, System of Measurement Inch, Overall Length 11/64 in, Thread Size #4-40, Thread Direction Right Hand, Thread Type Coarse, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Tang Style Tanged, Compatible Material Metal, Compatible Tap Size #4-40, Drill Bit Size #31, Maximum Hole Diameter Not Applicable, Tensile Strength 200,000 to 250,000 psi, Outside Diameter 0.151 in, Manufacturer Location Made in USA, Rockwell Hardness C43-C50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Screw, 3/4"-10 Thr Sz, 1 in Thr Lg, 2 1/2 in Shoulder Lg, Alloy Steel (U07111.100.0250)
- L.H. DOTTIE Flat Washer, Fits Bolt Size 5/16" , 18-8 Stainless Steel 100 PK (FWS516)
- ZORO SELECT Class 8.8, M10-1.25 Hex Head Cap Screw, Zinc Plated Steel, 25 mm L, 25 PK (HF18100250-025P2)
- NELSON STUD WELDING Weld Stud, 3/8"-16, 1 1/4 in, CFL, 18-8 Stainless Steel, Plain Finish, 1000 PK (101-010-344-G1000)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 5/16"-24 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1191-5CN625)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, M3-0.50 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1084-3CN075)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, M16-2.00 Thrd Sz, 18-8 Stainless Steel, 6 PK (R1084-16)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Screw-Locking, #10-32 Thrd Sz, 18-8 Stainless Steel, 1000 PK (3591-3CN190S)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, M10-1.00 Thrd Sz, 18-8 Stainless Steel, 6 PK (R474-4)
- STANLEY ENGINEERED FASTENING Tangless Helical Insert, Screw-Locking, #8-32 Thrd Sz, 18-8 Stainless Steel, 100 PK (AT3585-2C246)
- RECOIL Helical Insert, M6-1.00 Thrd Sz, 18-8 Stainless Steel, 10 PK (25064)
- Stanley Engineered Fastening Helical Inserts