Shop All Helical Inserts
Stanley Engineered Fastening
Tanged Helical Insert, Free-Running, #10-32 Thrd Sz, 18-8 Stainless Steel, 100 PK
Mfr # A1191-3CNW190
Zoro # G3351494
product price: $40.99
/pk 100, $0.41/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Overall Length 3/18 in
- Thread Direction Right Hand
- Material 18-8 Stainless Steel
- Finish Plain
- Thread Type UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley Engineered Fastening
- MFR # A1191-3CNW190
- Zoro # G3351494
- Country of Origin United States
- Category Helical Inserts
Dimensions
Overall Length | 3/18 in |
Thread Size | #10-32 |
Drill Bit Size | #7 |
Outside Diameter | 0.246 in |
Compatible Tap Size | #10-32 |
Details
Item | Helical Insert |
Thread Direction | Right Hand |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
Finish | Plain |
Thread Type | UNF |
Tang Style | Tanged |
Compatible Material | Metal |
Tensile Strength | 200,000 to 250,000 psi |
Helical Insert Type | Free-Running |
System of Measurement | Inch |
Application | For Metal |
Tensile Strength (PSI) | 200,000 to 250,000 psi |
Rockwell Hardness | C43-C50 |
Series | Heli-Coil |
Manufacturer Location | Made in USA |
Description
Helical Insert, Helical Insert Type Free-Running, System of Measurement Inch, Overall Length 3/16 in, Thread Size #10-32, Thread Direction Right Hand, Thread Type Fine, Material Stainless Steel, Material Grade/Class 18-8, Finish Dry Film Lubricant, Tang Style Tanged, Compatible Material Metal, Compatible Tap Size #10-32, Drill Bit Size #7, Maximum Hole Diameter Not Applicable, Tensile Strength 200,000 to 250,000 psi, Outside Diameter 0.246 in, Manufacturer Location Made in USA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1/2"-20, Steel, Grade C, Yellow Zinc, 17/64 in Ht, 50 PK (SLFI80501-050P)
- ZORO SELECT Sheet Metal Screw, #12 x 1-1/2 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (1VE86)
- ZORO SELECT Coupling Nut, 1/4"-20, Steel, Grade 8, Zinc Plated, 7/8 in Lg, 1/2 in Hex Wd, 2 PK (205820BG)
- ZORO SELECT Class 10.9, M12-1.75 Hex Head Cap Screw, Black Oxide Steel, 40 mm L, 50 PK (M04110.120.0040)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, #10-32 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1191-3CN380)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, #2-56 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1185-02CN129)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Screw-Locking, M16-2.00 Thrd Sz, 18-8 Stainless Steel, 100 PK (A4184-16CN320)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Screw-Locking, 1/4"-28 Thrd Sz, Nitronic 60, 100 PK (A3591-4EN500)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, M20-2.50 Thrd Sz, 18-8 Stainless Steel, 4 PK (R1084-20)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, #10-24 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1185-3CN285)
- Stanley Engineered Fastening Helical Inserts