Shop All Straight Flute 4-Flute Taps
Stanley Engineered Fastening
Straight Flute Hand Tap Plug, 4 Flutes
Mfr # 8FPB
Zoro # G2887683
original price:
$45.15
10% off
new price: $40.59
/ea
$40.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/2"-20
- Shank Dia. 0.429"
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley Engineered Fastening
- MFR # 8FPB
- Zoro # G2887683
- UPC # 094706112280
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 1/2"-20 |
Shank Dia. | 0.429" |
Tap Size | 1/2" |
Tap Dimension Type | Inch |
Overall Length | 3-19/32" |
Pitch Diameter Limit | H3 |
Thread Length | 1-21/32" |
65% Thread Drill Size | 11.60 mm |
55% Thread Drill Size | 11.80 mm |
Thread Size | 1/2"-20 |
75% Thread Drill Size | 11.40 mm |
Description
Screw Thread Insert STI Tap, Thread Size 1/2 In.-20, UNC, Overall Length 3 37/64 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 21/32 in, Tap Chamfer Plug, Thread Limit H3, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 6.000 mm (886566)
- ABC HAMMERS 9.0 lb. Polyurethane Dead Blow Hammer - Overall Length 20.00" (ABC9DB)
- CRESCENT JOBOX 60" Site-Vault™ Heavy-Duty Piano Boxes with Drawer (2D-682990)
- MILWAUKEE TOOL SDS+ CORE 1-3/4"X2" (48-20-5220)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug, 4 (8CPB)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug 4 Flutes (5FPB)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap , M8-1.25 , Plug , Uncoated , 4 Flutes (4687-8)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug, 4 (4687-16)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug 4 Flutes (5484-8)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug 4 Flutes (4687-12)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (11554)
- Stanley Engineered Fastening Taps