Shop All Straight Flute 4-Flute Taps
Stanley Engineered Fastening
Straight Flute Hand Tap, Plug, 4 Flutes
Mfr # 8193-10
Zoro # G2510374
product price: $58.79
/ea
$58.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/8"-18
- Tap Chamfer Plug
- Tap Finish Uncoated
- Number of Flutes 4
- Pitch Diameter Limit H3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley Engineered Fastening
- MFR # 8193-10
- Zoro # G2510374
- UPC # 964648316216
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 5/8"-18 |
Pitch Diameter Limit | H3 |
Tap Dimension Type | Inch |
Shank Dia. | 0.542" |
Thread Length | 1-13/16" |
Tap Size | 5/8" |
Overall Length | 4-1/32" |
Thread Size | 5/8"-18 |
65% Thread Drill Size | 0.5781 in |
75% Thread Drill Size | 0.5709 in |
55% Thread Drill Size | 14.80 mm |
Description
Screw Thread Insert STI Tap, Thread Size 5/8 In.-18, UNF, Overall Length 4 1/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 13/16 in, Tap Chamfer Plug, Thread Limit H3, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-1/2 in. HOLE DOZER Bi-Metal Hole Saw (Bulk) (49-56-5150)
- HARTING Rectangular Connector Crimping Tool (09990000021)
- DRILLCO 16mm x 1.5, Metric Tap Set (28E160BS)
- HUOT Drill Dispenser, Original, Hold 1-13x0.5mm (13075)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug 4 Flutes (4687-12)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug, 4 (4984-10)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug 4 Flutes (5484-8)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug, 4 (2087-9)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap Plug, 4 Flutes (4687-20)
- STANLEY ENGINEERED FASTENING Tap Plug, 4 Flutes (8187-20)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 (313077)
- Stanley Engineered Fastening Straight Flute 4-Flute Taps