Shop All Straight Flute 4-Flute Taps
Stanley Engineered Fastening
Straight Flute Hand Tap Plug, 4 Flutes
Mfr # 5444-12
Zoro # G2898551
product price: $331.99
/ea
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M12-1.25
- Shank Dia. 10.90mm
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley Engineered Fastening
- MFR # 5444-12
- Zoro # G2898551
- UPC # 094706112778
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M12-1.25 |
Shank Dia. | 10.90mm |
Tap Size | M12 |
Tap Dimension Type | Metric |
Overall Length | 91.28mm |
Thread Length | 42.07mm |
Pitch Diameter Limit | D11 |
Thread Size | M12x1.25 |
65% Thread Drill Size | 0.4307 in |
75% Thread Drill Size | 0.4244 in |
Description
Screw Thread Insert STI Tap, Thread Size M12x1.25, Metric Fine, Overall Length 91.28 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 42.07 mm, Tap Chamfer Plug, Thread Limit D11, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCOTT Ruler, Wood, 36 In (10425)
- BESSEY 6-5/16" Bar Clamp, Wood Handle and 2-5/16" Throat Depth (GTR16B6)
- EGA MASTER SCREWDRIVER TAMPER TORX TT-40 NON SPARKING Cu-Be (35710)
- MAYHEW PUNCH PIN 3505A11- 10PC SET (MY61511)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug, 4 (8CPB)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug, 4 (2087-9)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug, 4 (4687-16)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug, 4 Flutes (8193-10)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug 4 Flutes (6FPB)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug, 4 (5CPB)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1025108)
- Stanley Engineered Fastening Taps