Shop All Straight Flute 4-Flute Taps
Stanley Engineered Fastening
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # 2087-11
Zoro # G3285441
product price: $37.19
/ea
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 9.32mm
- Tap Thread Size M11-1.50
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley Engineered Fastening
- MFR # 2087-11
- Zoro # G3285441
- UPC # 094706112761
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 9.32mm |
Tap Thread Size | M11-1.50 |
Tap Size | M11 |
Tap Dimension Type | Metric |
Overall Length | 86.00mm |
Pitch Diameter Limit | H4 |
Thread Length | 42.00mm |
Thread Size | M10x1.5 |
Description
Screw Thread Insert STI Tap, Thread Size M10x1.5, Metric Coarse, Overall Length 86.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 42.00 mm, Tap Chamfer Plug, Thread Limit H4, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVEL 5 TOOLS Flat Box Handle, Standard, 34 (4-711)
- WESTWARD Straight Flute Hand Tap, Bottoming, 4 (2LWP2)
- DRILL AMERICA 15/16" Reduced Shank Cobalt Drill Bit 1/2" Shank, Number of Flutes: 2 (D/ACO15/16)
- KD TOOLS Gearbox Flex Ratchet Wrench, 9/16" (86134)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug, 4 (4984-10)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug, 4 Flutes (8193-10)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug 4 Flutes (6FPB)
- STANLEY ENGINEERED FASTENING Tap Plug, 4 Flutes (8187-20)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap , M8-1.25 , Plug , Uncoated , 4 Flutes (4687-8)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug, 4 (4687-16)
- VERMONT AMERICAN Straight Flute Hand Tap, Plug 4 Flutes (BPT5M90)
- Stanley Engineered Fastening Straight Flute 4-Flute Taps