Shop All Straight Flute 4-Flute Taps
Stanley Engineered Fastening
Straight Flute Hand Tap Plug, 4 Flutes
Mfr # 18187-16
Zoro # G2600026
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1"-8
- Shank Dia. 1.021"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley Engineered Fastening
- MFR # 18187-16
- Zoro # G2600026
- UPC # 094706112471
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 1"-8 |
Shank Dia. | 1.021" |
Tap Size | 1" |
Tap Dimension Type | Inch |
Overall Length | 5-3/4" |
Thread Length | 2-9/16" |
Pitch Diameter Limit | H6 |
55% Thread Drill Size | 29/32 in |
65% Thread Drill Size | 57/64 in |
Thread Size | 1"-8 |
75% Thread Drill Size | 22.25 mm |
Description
Screw Thread Insert STI Tap, Thread Size 1 In.-8, UNC, Overall Length 5 3/4 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 2 9/16 in, Tap Chamfer Plug, Thread Limit H2, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Point Tap, Plug 3 Flutes (19118)
- SURTEK Tap Wrench Handle 53234 (123903)
- JET 12" 12In. Parallel Clamp, 4-1/8" Throat Depth (70412)
- WESTWARD Combination Wrench, 21mm, Metric, 12 pt. (54RZ47)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug 4 Flutes (6CPB)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap Plug, 4 Flutes (8187-10)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug 4 Flutes (6FPB)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug 4 Flutes (4687-24)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug 4 Flutes (5FPB)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug 4 Flutes (4687-10)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1136001)
- Stanley Engineered Fastening Straight Flute 4-Flute Taps