Shop All Straight Flute 4-Flute Taps
Stanley Engineered Fastening
Straight Flute Hand Tap, Plug, 4
Mfr # 8187-18
Zoro # G2362367
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 1-1/8"-7
- Shank Dia. 1.021"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley Engineered Fastening
- MFR # 8187-18
- Zoro # G2362367
- UPC # 094706112402
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 1-1/8"-7 |
Shank Dia. | 1.021" |
Tap Size | 1-1/8" |
Tap Dimension Type | Inch |
Overall Length | 6-1/16" |
Pitch Diameter Limit | H4 |
Thread Length | 3" |
65% Thread Drill Size | 1.0044 in |
75% Thread Drill Size | 0.9858 in |
Thread Size | 1-1/8"-7 |
Description
Screw Thread Insert STI Tap, Thread Size 1-1/8 In.-7, UNC, Overall Length 6 1/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3 in, Tap Chamfer Plug, Thread Limit H4, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY TOOLS Retractable Trimming Knife (205)
- VEGA Phillips 3 Power Bit x 3-1/2" Bull Nose (190P3A-2)
- STANLEY 100 ft Tape Measure, 1/2 in Blade (34-790)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 7.40mm (45312)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug 4 Flutes (5FPB)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug, 4 (2087-9)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug, 4 (18187-10)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug, 4 (4984-10)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug 4 Flutes (6CPB)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap , M8-1.25 , Plug , Uncoated , 4 Flutes (4687-8)
- IRWIN Straight Flute Tap, #10-24, Carbon Steel, Thread Standard: UNC (1028)
- Stanley Engineered Fastening Taps