Shop All Straight Flute 4-Flute Taps
Stanley Engineered Fastening
Straight Flute Hand Tap, Plug, 4
Mfr # 4687-16
Zoro # G3384577
product price: $89.95
/ea
Free Shipping & Returns
$89.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 14.99mm
- Tap Thread Size M16-2.00
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley Engineered Fastening
- MFR # 4687-16
- Zoro # G3384577
- UPC # 094706112839
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 14.99mm |
Tap Thread Size | M16-2.00 |
Tap Size | M16 |
Tap Dimension Type | Metric |
Overall Length | 107.95mm |
Thread Length | 50.80mm |
Pitch Diameter Limit | H3 |
65% Thread Drill Size | 9/16 in |
75% Thread Drill Size | 14.00 mm |
55% Thread Drill Size | 14.50 mm |
Thread Size | M16x2 |
Description
Screw Thread Insert STI Tap, Thread Size M16x2, Metric Coarse, Overall Length 107.95 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 50.80 mm, Tap Chamfer Plug, Thread Limit H3, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND SAE Plain Hex Key, 3/32" Tip Size, 2 in Long, 21/32 in Short, 10 PK (16106)
- KLEIN TOOLS MODBOX Modular Mobile Tool Box BUNDLE 2 (M2O09084KIT)
- PROTO 1 in Drive, 2-7/8 in 6 pt SAE Socket, 6 Points (J10046)
- BONDHUS 5/32" ProHold Hex Bit, 6" Length (33609)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug 4 Flutes (6CPB)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug, 4 Flutes (8193-10)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug 4 Flutes (4687-10)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug, 4 (8CPB)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug, 4 (5CPB)
- STANLEY ENGINEERED FASTENING Tap Plug, 4 Flutes (8187-20)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 4 Flutes (328386)
- Stanley Engineered Fastening Straight Flute 4-Flute Taps