Shop All Straight Flute 3-Flute Taps
Stanley Engineered Fastening
Straight Flute Hand Tap Plug, 3 Flutes
Mfr # 4CPB
Zoro # G2933813
product price: $21.25
/ea
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-20
- Shank Dia. 0.318"
- Tap Chamfer Plug
- Tap Finish Uncoated
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley Engineered Fastening
- MFR # 4CPB
- Zoro # G2933813
- UPC # 970648322560
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Dimensions
Tap Thread Size | 1/4"-20 |
Shank Dia. | 0.318" |
Tap Dimension Type | Inch |
Tap Size | 1/4" |
Overall Length | 2-23/32" |
Thread Length | 1-1/8" |
Pitch Diameter Limit | H2 |
Thread Size | 1/4"-20 |
55% Thread Drill Size | #3 |
75% Thread Drill Size | #7 |
65% Thread Drill Size | #5 |
Description
Screw Thread Insert STI Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2 23/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/8 in, Tap Chamfer Plug, Thread Limit H2, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Router Bit For Domino Joining, 4, Rght (380.040.11)
- GREENLEE Large Hole Cutter Arbor, 1/4 x 1 1/2 In (925-022)
- DRILL AMERICA m13x1 HSS Metric Hand Tap (DWTSMT13X1)
- EXCEL BLADES Mitre Box Set K5 Handle and Saw Blade (55666IND)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap , #10-24 , Plug , Uncoated , 3 Flutes (3CPB)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug 3 Flutes (2087-4)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap , 1/4"-28 , Plug , Uncoated , 3 Flutes (4FPB)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug 3 Flutes (4687-4)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap Plug, 3 Flutes (4687-3)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug, 3 (4687-6)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 3 (C54205)
- Stanley Engineered Fastening Straight Flute 3-Flute Taps