Shop All Straight Flute 3-Flute Taps
Stanley Engineered Fastening
Straight Flute Hand Tap, Plug 3 Flutes
Mfr # 2087-6
Zoro # G2881015
product price: $24.79
/ea
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 8.07mm
- Tap Thread Size M6-1.00
- Tap Chamfer Plug
- Tap Dimension Type Metric
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley Engineered Fastening
- MFR # 2087-6
- Zoro # G2881015
- UPC # 094706112969
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Dimensions
Shank Dia. | 8.07mm |
Tap Thread Size | M6-1.00 |
Tap Dimension Type | Metric |
Tap Size | M6 |
Overall Length | 69.00mm |
Pitch Diameter Limit | D3 |
Thread Length | 34.00mm |
55% Thread Drill Size | 5.25 mm |
75% Thread Drill Size | 5.00 mm |
Thread Size | M6x1 |
65% Thread Drill Size | 13/64 in |
Description
Screw Thread Insert STI Tap, Thread Size M6x1, Metric Coarse, Overall Length 69.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 34.00 mm, Tap Chamfer Plug, Thread Limit D3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD #49 Cobalt 135 Deg. Jobber Length Drill Bit (5PME0)
- PROTO 3/4 in Drive, 28mm 12 pt Metric Socket, 12 Points (J5528M)
- GREENFIELD THREADING Carbon Round Die 383 Greenfield Threading 2 In Outside Diameter 1/4-18NPT (405301)
- PROTO 3/8 in Drive, 1" Hex SAE Socket, 6 Points (J5032H)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap , #10-24 , Plug , Uncoated , 3 Flutes (3CPB)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug 3 Flutes (2087-4)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap , 1/4"-28 , Plug , Uncoated , 3 Flutes (4FPB)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap Plug, 3 Flutes (4687-3)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap Plug, 3 Flutes (2CPB)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug 3 Flutes (2087-3)
- OSG Straight Flute Hand Tap, Plug, 3 (1977300)
- Stanley Engineered Fastening Taps