Shop All Straight Flute 3-Flute Taps
Stanley Engineered Fastening
Straight Flute Hand Tap Plug, 3 Flutes
Mfr # 03CPB
Zoro # G3133304
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #3-48
- Shank Dia. 0.141"
- Tap Chamfer Plug
- Tap Finish Uncoated
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley Engineered Fastening
- MFR # 03CPB
- Zoro # G3133304
- UPC # 094706112556
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Dimensions
Tap Thread Size | #3-48 |
Shank Dia. | 0.141" |
Tap Dimension Type | Inch |
Tap Size | #3 |
Overall Length | 1-15/16" |
Pitch Diameter Limit | H1 |
Thread Length | 5/8" |
75% Thread Drill Size | 2 mm |
65% Thread Drill Size | #46 |
55% Thread Drill Size | 2.12 mm |
Thread Size | #3-48 |
Description
Screw Thread Insert STI Tap, Thread Size #3-48, UNC, Overall Length 1 15/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 5/8 in, Tap Chamfer Plug, Thread Limit H1, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE 1" Bi-Metal Hole Saw (MHSA16C)
- SUPERCUT 68-inch x 0.5-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (207460)
- MARSON Rivet Tool, Manual (M60272)
- PROTO Impact Socket Set, 3/8 in Drive Size, SAE, Black Oxide, 25-Piece (J72125)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap Plug, 3 Flutes (4CPB)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug, 3 (4687-6)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap Plug, 3 Flutes (4687-3)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap , 1/4"-28 , Plug , Uncoated , 3 Flutes (4FPB)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap , #10-24 , Plug , Uncoated , 3 Flutes (3CPB)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap Plug, 3 Flutes (04CPB)
- OSG Straight Flute Hand Tap, Bottoming, 3 (1011400)
- Stanley Engineered Fastening Straight Flute 3-Flute Taps