Shop All Straight Flute 4-Flute Taps
Stanley Engineered Fastening
Straight Flute Hand Tap , M18-2.50 , Plug , Uncoated , 4 Flutes
Mfr # 4687-18
Zoro # G3416743
product price: $84.95
/ea
Free Shipping & Returns
$84.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 17.70mm
- Tap Thread Size M18-2.50
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley Engineered Fastening
- MFR # 4687-18
- Zoro # G3416743
- UPC # 094706112846
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 17.70mm |
Tap Thread Size | M18-2.50 |
Tap Size | M18 |
Tap Dimension Type | Metric |
Overall Length | 119.00mm |
Thread Length | 56.00mm |
Pitch Diameter Limit | H4 |
Thread Size | M18x2.5 |
55% Thread Drill Size | 16.20 mm |
65% Thread Drill Size | 5/8 in |
75% Thread Drill Size | 15.50 mm |
Description
Screw Thread Insert STI Tap, Thread Size M18x2.5, Metric Coarse, Overall Length 119.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 56.00 mm, Tap Chamfer Plug, Thread Limit H4, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/4" Drive Universal Joint SAE (45J215)
- MILWAUKEE TOOL 1-1/8" Hex Demo 5-1/2" Tent Stake Driver - Head Only (48-62-4061)
- DYNABRADE Extended Type 1 Cut-Off Tool 4In Dia. (54746)
- CDI Torque Head, Open End, X, 1-7/16" (QXO46A)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug 4 Flutes (5FPB)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug, 4 (4984-10)
- STANLEY ENGINEERED FASTENING Tap Plug, 4 Flutes (8187-20)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap Plug, 4 Flutes (4687-20)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug, 4 Flutes (8193-10)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug 4 Flutes (6CPB)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1120001)
- Stanley Engineered Fastening Taps