Shop All Straight Flute 3-Flute Taps
Stanley Engineered Fastening
Straight Flute Hand Tap , #10-24 , Plug , Uncoated , 3 Flutes
Mfr # 3CPB
Zoro # G3435792
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #10-24
- Shank Dia. 0.255"
- Tap Chamfer Plug
- Tap Finish Uncoated
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley Engineered Fastening
- MFR # 3CPB
- Zoro # G3435792
- UPC # 094706112334
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Dimensions
Tap Thread Size | #10-24 |
Shank Dia. | 0.255" |
Tap Dimension Type | Inch |
Tap Size | #10 |
Overall Length | 2-1/2" |
Thread Length | 1" |
Pitch Diameter Limit | H2 |
55% Thread Drill Size | #21 |
65% Thread Drill Size | #23 |
75% Thread Drill Size | #25 |
Thread Size | #10-24 |
Description
Screw Thread Insert STI Tap, Thread Size #10-24, UNC, Overall Length 2 1/2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 in, Tap Chamfer Plug, Thread Limit H2, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 30 ft Tape Measure, 1 in Blade (1MKT2)
- HYDE Oval Hardwood Roller, 1-1/4" L (30160)
- IRWIN Socket Adapter, SAE or Metric, 1 pcs, Black Oxide (IWAF36212B5)
- WESTWARD Box End Wrench Set, 13 Pieces, 12 Pts (54DG06)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug 3 Flutes (2087-6)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap Plug, 3 Flutes (3FPB)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap Plug, 3 Flutes (04CPB)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap Plug, 3 Flutes (4687-3)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug, 3 (2087-5)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap Plug, 3 Flutes (2CPB)
- OSG Straight Flute Hand Tap Bottoming, 3 Flutes (1810900)
- Stanley Engineered Fastening Straight Flute 3-Flute Taps