Shop All Straight Flute Taps
Stanley Engineered Fastening
Straight Flute Hand Tap, 1-3/8"-6, Plug, 6 Flutes
Mfr # 8187-22
Zoro # G0654787
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1-3/8"-6
- Tap Chamfer Plug
- Tap Finish Uncoated
- Tap Thread Type UNC
- Number of Flutes 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stanley Engineered Fastening
- MFR # 8187-22
- Zoro # G0654787
- UPC # 094706112457
- Country of Origin United States
- Category Straight Flute Taps
Dimensions
Tap Thread Size | 1-3/8"-6 |
Tap Dimension Type | Inch |
Thread Length | 3-3/16" |
Tap Size | 1-3/8" |
Shank Dia. | 1.305" |
Pitch Diameter Limit | H6 |
Overall Length | 6-11/16" |
65% Thread Drill Size | 1.2343 in |
75% Thread Drill Size | 1.2126 in |
Thread Size | 1-3/8"-6 |
Description
Screw Thread Insert STI Tap, Thread Size 1-3/8 In.-6, UNC, Overall Length 6 11/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3 3/16 in, Tap Chamfer Plug, Thread Limit H6, Number of Flutes 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Large Rear Guide Hose For M18 FUEL Sectional Machine (47-53-2873)
- PALADIN 6 3/4 in Wire Stripper 11/32 in (PA1258)
- PORTER-CABLE 5" Random Orbit Sander (382)
- DEWALT Marking Chalk, Temporary, Blue (DWHT47309L)
- STANLEY ENGINEERED FASTENING Tap, Size 1/4-20 (4CBB)
- VERSADRIVE HMT ImpactaTap M6 x 1.0mm (308010-0060)
- OSG Straight Flute Hand Tap, M14-2.00, Modified Bottoming, 6 Flutes, Metric Coarse (8330123)
- IRWIN BOTTOM TAP 1/4""-20NC CD (1791137)
- CENTURY DRILL & TOOL Rethreading Tap Fractional Right Hand 3/8-16Nc Overall Length 1-7/8" (92052)
- ZORO SELECT Straight Flute Hand Tap, 5/8"-24, Bottoming, 6 Flutes, UNEF (16360)
- WESTWARD Straight Flute Tap, 4 Flutes, UNF (CCT1060-78P)
- Stanley Engineered Fastening Straight Flute Taps