Shop All Straight Flute Taps
Stanley Engineered Fastening
Straight Flute Hand Tap, 1-3/8"-12, Plug, 6 Flutes
Mfr # 8193-22
Zoro # G3434943
product price: $309.99
/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1-3/8"-12
- Tap Chamfer Plug
- Tap Finish Uncoated
- Tap Thread Type UNC
- Number of Flutes 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley Engineered Fastening
- MFR # 8193-22
- Zoro # G3434943
- UPC # 094706112440
- Country of Origin United States
- Category Straight Flute Taps
Dimensions
Tap Thread Size | 1-3/8"-12 |
Pitch Diameter Limit | H4 |
Thread Length | 3" |
Tap Size | 1-3/8" |
Overall Length | 6-3/8" |
Shank Dia. | 1.233" |
Tap Dimension Type | Inch |
65% Thread Drill Size | 1.3046 in |
75% Thread Drill Size | 1.2938 in |
Thread Size | 1-3/8"-12 |
Description
Screw Thread Insert STI Tap, Thread Size 1-3/8 In.-12, UNF, Overall Length 6 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3 in, Tap Chamfer Plug, Thread Limit H4, Number of Flutes 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 12Pt, 18mm (KTI-41618)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3046R)
- KLEIN TOOLS Connecting Bar, 7/8-Inch Round, 36-Inch (3246)
- BIG HORN 7 Piece Countersink Drill Bit Set with Quick-Change Hex Shank Adapters (13203)
- STANLEY ENGINEERED FASTENING Tap, Size 1/4-20 (4CBB)
- KLEIN TOOLS Triple Taps 6-32, 8-32, 10-32 (625-32)
- IRWIN Hanson High Carbon Steel SAE Fraction Tap 1/2 in. - 20 1 pc (1445)
- CENTURY DRILL & TOOL Rethreading Tap Fractional Right Hand 3/8-16Nc Overall Length 1-7/8" (92052)
- YMW TAPS Hand Tap, HSS, TIN, D6 M36 x 1.5 (TS036O6NEBA-TIN)
- MILWAUKEE TOOL Straight Flute Taper Tap (49-57-5292)
- IRWIN BOTTOM TAP 1/2""-20NF CD (1788677)
- Stanley Engineered Fastening Taps