Shop All Straight Flute Taps
Stanley Engineered Fastening
Straight Flute Hand Tap, 1-1/8"-12, Plug, 6 Flutes
Mfr # 8193-18
Zoro # G0284112
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1-1/8"-12
- Tap Chamfer Plug
- Tap Finish Uncoated
- Number of Flutes 6
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley Engineered Fastening
- MFR # 8193-18
- Zoro # G0284112
- UPC # 094706112396
- Country of Origin United States
- Category Straight Flute Taps
Dimensions
Tap Thread Size | 1-1/8"-12 |
Overall Length | 5-3/4" |
Pitch Diameter Limit | H4 |
Tap Size | 1-1/8" |
Tap Dimension Type | Inch |
Thread Length | 2-9/16" |
Shank Dia. | 1.021" |
Thread Size | 1-1/8"-12 |
75% Thread Drill Size | 1.0438 in |
65% Thread Drill Size | 1.0546 in |
Description
Screw Thread Insert STI Tap, Thread Size 1-1/8 In.-12, UNF, Overall Length 5 3/4 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 2 9/16 in, Tap Chamfer Plug, Thread Limit H4, Number of Flutes 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROBOOR Tap collet 5/8" ANSI (TCM.5/8ANSI)
- BOSCH Auxiliary Handle (1617000459)
- WESTWARD Spring Clamp, 2 In, No-Slip (3KB96)
- WILTON Locking Pad (9040020)
- STANLEY ENGINEERED FASTENING Tap, Size 1/4-20 (4CBB)
- WESTWARD Straight Flute Tap, 4 Flutes, UNF (CCT1060-78P)
- NITRO Straight Flute Tap, Series 2000N, Imperial, UNC, 5811, Plug Chamfer, 4 Flutes, HSS, Black Oxide, (20N140CP)
- OSG Straight Flute Hand Tap, 1-3/4"-8, Bottoming, 6 Flutes, UNF (1691700)
- IRWIN Hanson High Carbon Steel SAE Fraction Tap 3/8 in.-16NC 1 pc (1434ZR)
- IRWIN TAP PLUG 3/4""-10NC C (8158ZR)
- DRILL AMERICA 1/4in-20 X 6in UNC HSS Undersized Shank Pulley Tap (DWTET6X1/4-20SS)
- Stanley Engineered Fastening Taps