Shop All Straight Flute Taps
Stanley Engineered Fastening
Straight Flute Hand Tap, 1-1/4"-12, Plug, 6 Flutes
Mfr # 8193-20
Zoro # G1539501
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1-1/4"-12
- Tap Chamfer Plug
- Tap Finish Uncoated
- Tap Thread Type UNC
- Number of Flutes 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley Engineered Fastening
- MFR # 8193-20
- Zoro # G1539501
- UPC # 094706112372
- Country of Origin United States
- Category Straight Flute Taps
Dimensions
Tap Thread Size | 1-1/4"-12 |
Tap Size | 1-1/4" |
Pitch Diameter Limit | H4 |
Shank Dia. | 1.108" |
Overall Length | 6-1/16" |
Thread Length | 3" |
Tap Dimension Type | Inch |
Thread Size | 1-1/4"-12 |
65% Thread Drill Size | 1.1796 in |
75% Thread Drill Size | 1.1688 in |
Description
Screw Thread Insert STI Tap, Thread Size 1-1/4 In.-12, UNF, Overall Length 6 1/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3 in, Tap Chamfer Plug, Thread Limit H4, Number of Flutes 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Grooving Tool (FG-250-050)
- WIDIA Diamond Turning Insert, Diamond, 4, DNGP, 1, Carbide (DNGP431)
- SUPERCUT 172-inch x 1.25-inch x 0.042 x 8-12 TPI Premium Bimetal Blade (203349)
- BONDHUS Metric L-Shape Hex Key, 17 mm Tip Size (12286)
- STANLEY ENGINEERED FASTENING Tap, Size 1/4-20 (4CBB)
- FJC R-1234Yf Top Can Tap (6840)
- IRWIN Tap Plug 4-40Nc Carded (8012)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 10-32 Nf (95007)
- OSG Straight Flute Hand Tap, 1-3/4"-8, Plug, 6 Flutes, UNF (1691600)
- HHIP Mini E-Z Hand Tapper (3900-0252)
- QUALTECH Straight Flute Hand Tap, Series DWT, Metric, M12x175 Thread, Taper Chamfer, 4 Flutes, HSS, Bright, (DWTT12X1.75)
- Stanley Engineered Fastening Straight Flute Taps