Shop All Straight Flute Taps
Stanley Engineered Fastening
Straight Flute Hand Tap, 1-1/2"-12, Plug, 6 Flutes
Mfr # 8193-24
Zoro # G2406564
product price: $398.99
/ea
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1-1/2"-12
- Tap Chamfer Plug
- Tap Finish Uncoated
- Number of Flutes 6
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley Engineered Fastening
- MFR # 8193-24
- Zoro # G2406564
- UPC # 094706112358
- Country of Origin United States
- Category Straight Flute Taps
Dimensions
Tap Thread Size | 1-1/2"-12 |
Shank Dia. | 1.305" |
Pitch Diameter Limit | H4 |
Tap Size | 1-1/2" |
Thread Length | 3-3/16" |
Overall Length | 6-11/16" |
Tap Dimension Type | Inch |
75% Thread Drill Size | 1.4188 in |
65% Thread Drill Size | 1.4296 in |
Thread Size | 1-1/2"-12 |
Description
Screw Thread Insert STI Tap, Thread Size 1-1/2 In.-12, UNF, Overall Length 6 11/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3 3/16 in, Tap Chamfer Plug, Thread Limit H4, Number of Flutes 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Combination Set (434ME-300)
- CTA MANUFACTURING SOCKET EXTRA DEEP METRIC 17MM (CTA1717)
- HOUGEN 1-1/2 in. Sheet Metal Holcutter (14248)
- KNIPEX 10 in Crimper 20 to 7 AWG (97 52 13)
- STANLEY ENGINEERED FASTENING Tap, Size 1/4-20 (4CBB)
- WESTWARD Straight Flute Tap, 4 Flutes, UNC (CCT1060-129)
- YMW TAPS Hand Tap, HSS, TICN, D6 M24 x 1.5 (TS024O6NEBA-TICN)
- YMW TAPS Straight Flute Hand Tap, 4 Flutes, UNC (TSUNCM2NEB5-TICN)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 1/2-13 Nc (95111)
- KLEIN TOOLS Triple Taps 6-32, 8-32, 10-24 (625-24)
- YMW TAPS Hand Tap, HSS, TIN, D5 M42 x 1, Tap Material: High Speed Steel (TS042M5NEB5-TIN)
- Stanley Engineered Fastening Taps