Shop All Air Riveters
Stanley Engineered Fastening
Riveter, Industrial Duty, 4206 lb. Force
Mfr # 76003-00003
Zoro # G3378492
original price:
$2,052.53
38% off
Free Shipping & Returns
$1,268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blind Rivet Dia. 3/16 in, 1/4 in
- Duty Cycle - Air Tools Industrial Duty
- Pulling Force 4,206 lbf
- Stroke Length 1 in
- Pulling Force - Air Riveters 4,206 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stanley Engineered Fastening
- MFR # 76003-00003
- Zoro # G3378492
- Country of Origin Czechia
- Category Air Riveters
Dimensions
Blind Rivet Dia. | 3/16 in, 1/4 in |
Stroke Length | 1 in |
Air Inlet Size - Air Tools | 1/4 in NPT |
Length | 13 33/64 in |
Rivet Nut Dia. | 1/2" |
Height | 13 1/2 in |
Min. Hose Size | 1/4 in |
Nose Dia. | 1 in |
Overall Width | 4 in |
Nose Length | 3 in |
Overall Length | 13 3/8 in |
Blind Rivet Dia. - Steel | 5/32 in, 3/16 in, 1/4 in |
Overall Height | 13 1/2 in |
Blind Rivet Dia. - Stainless Steel | 5/32 in, 3/16 in, 1/4 in |
Blind Rivet Dia. - Aluminum | 5/32 in, 3/16 in, 1/4 in |
Description
Rivet Tool, Air Powered, Air Consumption 5.8 cfm, Air Inlet 1/4 in NPT, Air Pressure 102 psi, Max. Air Pressure 90 psi, Min. Air Pressure 72 psi, Min. Hose Size 1/4 in, Exhaust Location Bottom, Duty Rating Industrial Duty, Tool Brand Pop Avdel, Pulling Force 4,206 lbf, Rivet Type Blind Rivet, Blind Rivet Dia. - Aluminum 5/32 in, 3/16 in, 1/4 in, Blind Rivet Dia. - Stainless Steel 5/32 in, 3/16 in, 1/4 in, Blind Rivet Dia. - Steel 5/32 in, 3/16 in, 1/4 in, Stroke Length 1 in, Nose Dia. 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Hacksaw, Insulated, 9-1/2, 6 In Blade, 25TPI (98 90)
- WARNER Self Retracting Utility Knife, Self-Retracting Utility (566)
- MILWAUKEE TOOL & EQUIPMENT Milwaukee 18 Inch Strap Wrench (1301900)
- RIDGID Handle for Chain Vise (41080)
- STANLEY ENGINEERED FASTENING Riveter, Industrial Duty, 2320 lb. Force (76001-00003)
- STANLEY ENGINEERED FASTENING Air Blind Rivet Tool With Air Hose And Jaw Service Kit (PRG-510A-PLUS)
- STANLEY ENGINEERED FASTENING Riveter, Industrial Duty, 5729 lb. Force (76004-00003)
- STANLEY ENGINEERED FASTENING Threaded Insert Tool, Pneumatic, Unified (XTN20-U)
- STANLEY ENGINEERED FASTENING Riveter, Industrial Duty, 3045 lb. Force (76002-00003)
- STANLEY ENGINEERED FASTENING Proset AirHydraulic BlndRivetTool (76004-00003) w/Less AirLineAssembly (XT4)
- ASTRO PNEUMATIC RIVETER AIR -UP TO 3/16" (AOPR36)
- Stanley Engineered Fastening Air Riveters