Shop All Pneumatic Tool Parts
Stanley Engineered Fastening
Rivet Presenter, For 5/32 In Rivets
Mfr # RP5
Zoro # G2584298
product price: $7,350.99
/ea
Free Shipping & Returns
$7,350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Dia. 5/32 in
- For Use With ProSet 1600MCS and MCS510A, ProSet 2500MCS, ProSet 3400MCS and MCS540
- Overall Height 13.25 in
- Rivet Capacity 800
- Overall Length 21.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley Engineered Fastening
- MFR # RP5
- Zoro # G2584298
- Country of Origin United States
- Category Pneumatic Tool Parts
Dimensions
Rivet Dia. | 5/32 in |
Overall Height | 13.25 in |
Overall Length | 21.75 in |
Overall Width | 8.75 in |
Details
Item | Rivet Presenter |
For Use With | ProSet 1600MCS and MCS510A, ProSet 2500MCS, ProSet 3400MCS and MCS540 |
Rivet Capacity | 800 |
Voltage | 110V AC |
Hz | 50/60 |
Air Inlet | 1/4 in NPT |
Weight | 23 lb |
Pressure Range | 70 to 90 psi |
Amps | 0.5 A |
Rivet Type | Standard Flange |
Frequency | 50/60 Hz |
Current | 0.5 A |
Features | Feeder Bowl Capacity Up To 1000 Rivets and Refilled in a Few Seconds |
Tool Weight | 23 lb |
Description
Rivet Presenter, Rivet Dia. 5/32 in, Rivet Type Standard Flange, Rivet Capacity 800, Pressure Range 70 to 90 psi, Air Inlet 1/4 in NPT, Voltage 110V AC, Frequency 50/60 Hz, Current 0.5 A, Overall Length 21.75 in, Overall Width 8.75 in, Overall Height 13.25 in, For Use With ProSet 1600MCS and MCS510A, ProSet 2500MCS, ProSet 3400MCS and MCS540, Tool Weight 23 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Tie Rod Assy, 10 to 24 UNC (42VA84)
- ZORO SELECT Hose Clamp, 7/16 to 1 In, SAE 8, SS, PK10 (6708170)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1-15/16" Bore (HCFLU210-31)
- PRECISION BRAND Hose Clamp, 1-13/16" to 2-3/4" Dia., PK10 (B36HS)
- STANLEY ENGINEERED FASTENING Jaw Pusher, For 6ZC22 (PRG740-7A)
- STANLEY ENGINEERED FASTENING Jaw Set, Hardened, 2 Pc, For 6ZC22 (PRG540-46SS)
- STANLEY ENGINEERED FASTENING Jaw Pusher Spring, For 4WL12 (PRG510-123)
- STANLEY ENGINEERED FASTENING Jaw Set, 2 Piece, For 4WL12, 2NJP2 (PRG402-8A)
- STANLEY ENGINEERED FASTENING Nosepiece, For All POP(R) Riveter Tools (PRN614)
- STANLEY ENGINEERED FASTENING Jaw Pusher Spring, For 2NJP3 (DPN901-019)
- CORNWELL TOOLS Housing Gasket (RS4112202)
- Stanley Engineered Fastening Compressor, Air Tank & Pneumatic Tool Parts