Shop All Rivet Nuts
Download CAD Files
Stanley Engineered Fastening
Rivet Nut, #8-32 Thread Size, 0.499 in L, Rubber, 25 PK
Mfr # 347012/666
Zoro # G3498144
CAD Available
product price: $17.15
/pk 25, $0.69/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #8-32
- Material Rubber
- Finish Protective Powder
- Maximum Hole Diameter 0.312 in
- Overall Length 0.499 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley Engineered Fastening
- MFR # 347012/666
- Zoro # G3498144
- UPC # 094705907375
- Country of Origin United States
- Category Rivet Nuts
Dimensions
Thread Size | #8-32 |
Maximum Hole Diameter | 0.312 in |
Overall Length | 0.499 in |
Insert Diameter | 0.312 in |
Flange Diameter | 0.438 in |
Hole Size | 0.312 in |
Details
Item | Rivet Nut |
Material | Rubber |
Finish | Protective Powder |
Thread Type | Coarse |
Grip Range | 0.015 in to 0.156 in |
Minimum Material Thickness | 0.015 in |
System of Measurement | Inch |
Maximum Material Thickness | 0.156 in |
Insert Nut Type | Well Nut |
Description
Well Nut, System of Measurement Inch, Insert Diameter 5/16 in, Overall Length 1/2 in, Thread Size #8-32, Thread Type Coarse, Flange Diameter 0.4375 in, Material Rubber, Finish Plain, Maximum Hole Diameter 0.312 in, Minimum Material Thickness 0.015 in, Maximum Material Thickness 0.156 in, Insert Nut Type Well Nut, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolt, 5/8-11 x 5 In L, PK10 (U08320.062.0500)
- MIDWEST FASTENER Hex Nut, 3/8"-16, Steel, Grade 2, Zinc Plated, 100 PK (03672)
- ZORO SELECT Class 10.9, M8-1.25 Hex Head Cap Screw, Black Oxide Steel, 20 mm L, 100 PK (M04110.080.0020)
- DEWALT Power-Stud+ SD4 Wedge Anchor, 1/4" Dia., 2-1/4" L, Stainless Steel Stainless Steel, 100 PK (7302SD4-PWR)
- STANLEY ENGINEERED FASTENING Rivet Nut, #10-32 Thread Size, 1.051 in L, Rubber, 10 PK (347112/388)
- STANLEY ENGINEERED FASTENING Rivet Nut, #10-32 Thread Size, 0.665 in L, Rubber, 10 PK (347088/388)
- STANLEY ENGINEERED FASTENING Rivet Nut, 5/16"-18 Thread Size, 0.725 in L, Rubber, 5 PK (347034/351)
- STANLEY ENGINEERED FASTENING Rivet Nut, 1/4"-20 Thread Size, 1.051 in L, Rubber, 10 PK (347068/388)
- STANLEY ENGINEERED FASTENING Rivet Nut, 1/4"-20 Thread Size, 0.63 in L, Rubber, 10 PK (347102/388)
- STANLEY ENGINEERED FASTENING Rivet Nut, 3/8"-16 Thread Size, 1.062 in L, Rubber, 5 PK (347008/351)
- G.L. HUYETT Rivet Nut, 1/4"-20 Thread Size, 0.645 in Flange Dia., 1 in L, Steel (BTI-CPB2-2520-280/B1)
- Stanley Engineered Fastening Rivet Nuts