Shop All Rivet Nuts
Stanley Engineered Fastening
Rivet Nut, #6-32 Thread Size, 0.499 in L, Clorophrene, Rubber, 25 PK
Mfr # 347042/666
Zoro # G2944584
$18.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #6-32
- Material Clorophrene, Rubber
- Finish Plain
- Maximum Hole Diameter 0.312 in
- Overall Length 0.499 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stanley Engineered Fastening
- MFR # 347042/666
- Zoro # G2944584
- Country of Origin China
- Category Rivet Nuts
Dimensions
Thread Size | #6-32 |
Maximum Hole Diameter | 0.312 in |
Overall Length | 0.499 in |
Insert Diameter | 0.312 in |
Flange Diameter | 0.452 in |
Hole Size | 0.312 in |
Details
Item | Rivet Nut |
Material | Clorophrene, Rubber |
Finish | Plain |
Thread Type | Coarse |
Grip Range | 0.015 to 0.156 in |
Minimum Material Thickness | 0.015 in |
System of Measurement | Inch |
Insert Nut Type | Well Nut |
Maximum Material Thickness | 0.156 in |
Description
Well Nut, System of Measurement Inch, Insert Diameter 5/16 in, Overall Length 1/2 in, Thread Size #6-32, Thread Type Coarse, Flange Diameter 0.452 in, Material Rubber, Finish Plain, Maximum Hole Diameter 0.312 in, Minimum Material Thickness 0.015 in, Maximum Material Thickness 0.156 in, Insert Nut Type Well Nut, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Double-End Threaded Stud, M8-1.25mmThread toM8-1.25mmThread, 160 mm, Steel, Black Oxide (K0697.08160)
- TITAN FASTENERS Machine Screw Assortment, Steel, Zinc Plated Finish (TFP18CMCWN400)
- ZORO SELECT #10-32 x 3/8 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (2CY24)
- STANLEY ENGINEERED FASTENING Thread Repair Kit M14 x 1.25in. (5334-14)
- STANLEY ENGINEERED FASTENING Rivet Nut, #10-32 Thread Size, 1.051 in L, Rubber, 10 PK (347112/388)
- STANLEY ENGINEERED FASTENING Rivet Nut, 1/4"-20 Thread Size, 1.051 in L, Rubber, 10 PK (347068/388)
- STANLEY ENGINEERED FASTENING Rivet Nut, 1/4"-20 Thread Size, 0.63 in L, Rubber, 10 PK (347102/388)
- STANLEY ENGINEERED FASTENING Rivet Nut, 3/8"-16 Thread Size, 1.062 in L, Rubber, 5 PK (347008/351)
- STANLEY ENGINEERED FASTENING Rivet Nut, #10-32 Thread Size, 0.665 in L, Rubber, 10 PK (347088/388)
- STANLEY ENGINEERED FASTENING Rivet Nut, 1/4"-20 Thread Size, 0.829 in L, Rubber, 10 PK (347030/388)
- GOEBEL Lockbolt Collar, 0.375 in - 0.407 in Flange Dia., .270 in -.291 in L, 304 Stainless Steel (GGCS-I6Z)
- Stanley Engineered Fastening Rivet Nuts