Shop All Rivet Nuts
Stanley Engineered Fastening
Rivet Nut, #6-32 Thread Size, 0.469 in Flange Dia., 0.663 in L, Steel, 25 PK
Mfr # 310000/667
Zoro # G2930724
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #6-32
- Material Steel
- Finish Zinc Plated
- Flange Diameter 0.469 in
- Insert Diameter 0.308 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stanley Engineered Fastening
- MFR # 310000/667
- Zoro # G2930724
- Country of Origin United States
- Category Rivet Nuts
Dimensions
Thread Size | #6-32 |
Flange Diameter | 0.469 in |
Insert Diameter | 0.308 in |
Overall Length | 0.663 in |
Hole Size | 0.318 to 0.330 in |
Details
Item | Rivet Nut |
Material | Steel |
Finish | Zinc Plated |
Thread Type | Coarse |
Grip Range | 0.015 to 0.187 in |
Description
Jack Nut, Insert Diameter 15/32 in, Overall Length 21/32 in, Thread Size #6-32, Thread Type Coarse, Flange Diameter 0.46875 in, Material Steel, Finish Zinc Plated, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 7 in L (U04100.075.0700)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 5 PK (U04100.100.0250)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 4 in Length, 10 PK (U07000.037.0400)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 3/4 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (08733)
- STANLEY ENGINEERED FASTENING Rivet Nut, 1/4"-20 Thread Size, 1.051 in L, Rubber, 10 PK (347068/388)
- STANLEY ENGINEERED FASTENING Rivet Nut, 1/4"-20 Thread Size, 0.829 in L, Rubber, 10 PK (347030/388)
- STANLEY ENGINEERED FASTENING Rivet Nut, #10-32 Thread Size, 0.665 in L, Rubber, 10 PK (347088/388)
- STANLEY ENGINEERED FASTENING Rivet Nut, #6-32 Thread Size, 0.981 in L, Rubber, 25 PK (347024/666)
- STANLEY ENGINEERED FASTENING Rivet Nut, 3/8"-16 Thread Size, 1.062 in L, Rubber, 5 PK (347008/351)
- STANLEY ENGINEERED FASTENING Rivet Nut, #8-32 Thread Size, 0.499 in L, Rubber, 25 PK (347012/666)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.4 in Flange Dia., 0.515 in L, Steel, 50 PK (CAT2-2520-50)
- Stanley Engineered Fastening Rivet Nuts