Shop All Rivet Tool Accessories
Stanley Engineered Fastening
Replacement Jaw, For 3ZLX5 and 3ZLX6
Mfr # DPM400-084
Zoro # G3415352
original price:
$4.87
13% off
new price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Tool Type Jaw Set
- Material Steel
- For Use With Mfr. No. PS15-CS
- For Rivet Diameter 3/32 in, 3/16 in
- Compatible with Brand Popset
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley Engineered Fastening
- MFR # DPM400-084
- Zoro # G3415352
- Country of Origin China
- Category Rivet Tool Accessories
Dimensions
For Rivet Diameter | 3/32 in, 3/16 in |
Fits Rivet Diameter | 3/16 in |
Details
Rivet Tool Type | Jaw Set |
Material | Steel |
For Use With | Mfr. No. PS15-CS |
Item | Jaw Set |
Compatible with Brand | Popset |
Part Type | Jaw Set |
Compatible with Manufacturer Model Number | PS15-CS |
Compatible with Manufacturer Part Number | PS15-CS |
Compatible Manufacturer Part Number | PS15-CS |
Compatible with Manufacturer Model Number [NEW] | PS15-CS |
Compatible Manufacturer Model Number | PS15-CS |
For Use with Mfr. Model Number | PS15-CS |
For Use With Mfr. Model Number | PS15-CS |
Description
Jaw Set, For Use With Mfr. No. PS15-CS, Part Type Jaw Set, For Rivet Diameter 3/32 in, 3/16 in, Compatible with Brand Popset, Compatible with Grainger Part Number 3ZLX5, 3ZLX6, Compatible with Manufacturer Model Number PS15-CS, Includes -, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Quick Release Extension Bit Holder, 18" (16018)
- TECHNIKS Collet Chuck, TG100, 3 in. Projection (23014)
- DRILL AMERICA 27/64" Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO27/64)
- MOODY TOOL Precision Probe, Hook Tip, 25mm (55-1754)
- STANLEY ENGINEERED FASTENING Nosepiece For 1/8 Open & 5/32 Closed End Blind Rivets (MCS5800-16)
- STANLEY ENGINEERED FASTENING Nosepiece For 1/8 Diameter Open End Pop Rivets .210 X .437 Lg Tip (N-131)
- STANLEY ENGINEERED FASTENING Service Kit For Xt3 Blind Rivet Tool For 3/16 Diameter Rivets (XT3-6KIT)
- STANLEY ENGINEERED FASTENING Nosepiece For 3/16 Closed End Aluminum Rivets With Steel Mandrel (PRN-624)
- STANLEY ENGINEERED FASTENING Service Kit For Xt2 Blind Rivet Tool For 3/16 Diameter Rivets (XT2-6KIT)
- STANLEY ENGINEERED FASTENING Nosepiece For 7/64" & 1/8" Diameter Open End Blind Rivets (PRN-414)
- ZORO SELECT Squeezer Die, 1/16 Dia, 1/8, Oval Head (SQ-4-001X)
- Stanley Engineered Fastening Rivet Tool Accessories